Shop All Evaporative Coolers
Champion
Ducted Evaporative Cooler 7500 to 8500 cfm, 2000 to 4000 sq. ft.
Mfr # 75/85 SD
Zoro # G2648107
product price: $1,933.99
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.
$1,933.99
Free 30-Day Returns
Key Features
- Air Flow 7,500 to 8,500 cfm
- Voltage 115
- Drive Type Belt
- Pump Voltage 115
- Water Connection 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Champion
- MFR # 75/85 SD
- Zoro # G2648107
- UPC # 009009110062
- Country of Origin United States
- Category Evaporative Coolers
Dimensions
Power Cord Length | 8 ft. |
Depth | 41 1/4 in |
Height | 53 5/8 in |
Duct Opening Width | 21 3/4 in |
Width | 41 1/4 in |
Duct Opening Length | 21 3/4 in |
Description
Ducted Evaporative Cooler, Commercial Grade, 7,500 to 8,500 cfm, Average Coverage Area 2000 to 4000 sq ft, Drive Package With Motor Not Included, Drive Type Belt, Pad Thickness 2 in, Number of Inlets for Outside Air Multiple Inlet, Pump Voltage 115, Water Connection 3/8 in, Fill Type Water Connection Required
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ICM Furnace Control Board, OEM (ICM2805A)
- RAYPAK 004818B Intermittent Pilot (004818B)
- SUPCO BC Blower Control (BC7070)
- NORDFAB Round 90 Degree Elbow, 5 in Duct Dia, Galvanized Steel, 24 GA, 8 13/16 in W, 8-13/16" L, 5 in H (8010000958)
- CHAMPION Ducted Evaporative Cooler with Motor 7500 cfm, 4000 sq. ft., 20 gal. (7K597)
- CHAMPION Ducted Evaporative Cooler with Motor 7500 cfm, 4000 sq. ft., 17 gal. (7K588)
- CHAMPION Ducted Evaporative Cooler with Motor 7500 cfm, 4000 sq. ft., 17 gal. (7K589)
- CHAMPION Ducted Evaporative Cooler with Motor 7500 cfm, 4000 sq. ft., 17 gal. (7K591)
- CHAMPION Ducted Evaporative Cooler with Motor 16,000 cfm, 10,000 sq. ft., 2 HP (7K577)
- CHAMPION Ducted Evaporative Cooler 7500 to 8500 cfm, 2000 to 4000 sq. ft. (75/85DD)
- CHAMPION Ducted Evaporative Cooler with Motor 7500 cfm, 4000 sq. ft., 20 gal. (7K596)
- Champion Evaporative Coolers