Shop All Twist Drill Bits
Champion Cutting Tool
Z - US5 Twist Drills, Straight Shank, 118 Degree Drill, Steel, Oxide Finish, 6PK
Mfr # CHA US5-Z
Zoro # G311881128
product price: $71.49
/pk 6, $11.92/ea
$71.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material high speed steel
- Finish Black Oxide Surface Treatment
- Flute Length 5-1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Champion Cutting Tool
- MFR # CHA US5-Z
- Zoro # G311881128
- UPC # 846035038188
- Country of Origin United States
- Category Twist Drill Bits
Dimensions
Flute Length | 5-1/4" |
Details
Material | high speed steel |
Finish | Black Oxide Surface Treatment |
Description
Z - US5 Twist Drills, Straight Shank, 118 Degree Drill Point, High Speed Steel, Black Oxide Finish, Champion US5-Z
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Spiral Point Tap, 1/4"-20, Plug, UNC, 3 Flutes, TiN (1101510005)
- CLE-LINE 135° Welding Point Drill Cle-Line 2195 Steam Oxide HSS-CO RHS/RHC 10.00mm (C20990)
- CLE-LINE 135° Heavy Duty Mechanics Length Drill Cle-Line 1875R Black & Gold HSS RHS/RHC 9/64 (C23835)
- WIHA Impact Power Bit Phillips #2-250 (76591)
- CHAMPION CUTTING TOOL R - USHD Heavy Duty Twist Drills, Straight Shank, 135 deg Split, HSS, Oxide Finish, 6PK (CHA USHD-R)
- CHAMPION CUTTING TOOL X - US5 Twist Drills, Straight Shank, 118 Degree Drill, Steel, Oxide Finish, 6PK (CHA US5-X)
- CLEVELAND 118° Solid Carbide Stub Length Drill Cleveland 1767 Bright Carbide RHS/RHC 17/64 (C89689)
- DEWALT 3/8" x 12" Black Oxide Drill Bit (DW1610)
- BOSCH Impact Drill Bit, 3/32" Size, 2-1/4" L (TI4133IM)
- HANSON 17/64" x 4-1/8" Cobalt HSS-J/L Drill Bit (3016017)
- BOSCH Impact Drill Bit, 1/2" Size, 6" L (BL2159IM)
- Champion Cutting Tool Drill Bits