Shop All Twist Drill Bits
Champion Cutting Tool
W - USHD Heavy Duty Twist Drills, Straight Shank, 135 deg Split, HSS, Oxide Finish, 6PK
Mfr # CHA USHD-W
Zoro # G811880751
product price: $63.35
/pk 6, $10.56/ea
$63.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material high speed steel
- Finish Black Oxide Surface Treatment
- Flute Length 5-1/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Champion Cutting Tool
- MFR # CHA USHD-W
- Zoro # G811880751
- UPC # 846035045391
- Country of Origin United States
- Category Twist Drill Bits
Dimensions
Flute Length | 5-1/8" |
Details
Material | high speed steel |
Finish | Black Oxide Surface Treatment |
Description
W - USHD Heavy Duty Twist Drills, Straight Shank, 135 Degree Split Point, High Speed Steel, Black Oxide Finish, Champion USHD-W
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOKARI Stripping Tool, Esd Safe Micro, AWG 36-26 (40027)
- WRIGHT TOOL 1 1/2 in Drive Impact Socket 55 mm Size, Standard Socket, black oxide (848-55MM)
- CHICAGO PNEUMATIC Straight Die Grinder, 1/4 in NPT Female Air Inlet, 1/4 in Collet, Heavy Duty, 18,000 RPM, 0.4 hp (CP3000-418R)
- CRESCENT LUFKIN Tape Rule 1X25 Selfcentr (L725SCTMPN)
- CHAMPION CUTTING TOOL R - USHD Heavy Duty Twist Drills, Straight Shank, 135 deg Split, HSS, Oxide Finish, 6PK (CHA USHD-R)
- CHAMPION CUTTING TOOL X - US5 Twist Drills, Straight Shank, 118 Degree Drill, Steel, Oxide Finish, 6PK (CHA US5-X)
- BOSCH Impact Drill Bit, 1/2" Size, 6" L (BL2159IM)
- DEWALT Drill Bits, 1/4" Hex (DWA5011)
- EUROBOOR Twist Drill Bits For Magnetic Drills, 3/4" Weldon Shank, 1/4" x 2" (SPI.1/4)
- HANSON 5/32" x 3-1/8" Cobalt HSS-J/L Drill Bit (3016010)
- BOSCH Impact Drill Bit, 1/2" Size, 6" L (BL4159IM)
- Champion Cutting Tool Twist Drill Bits