Shop All Twist Drill Bits
Champion Cutting Tool
W - US5 Twist Drills, Straight Shank, 118 Degree Drill, Steel, Oxide Finish, 6PK
Mfr # CHA US5-W
Zoro # G511881225
product price: $51.89
/pk 6, $8.65/ea
$51.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material high speed steel
- Finish Black Oxide Surface Treatment
- Flute Length 5-1/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Champion Cutting Tool
- MFR # CHA US5-W
- Zoro # G511881225
- UPC # 846035038157
- Country of Origin United States
- Category Twist Drill Bits
Dimensions
Flute Length | 5-1/8" |
Details
Material | high speed steel |
Finish | Black Oxide Surface Treatment |
Description
W - US5 Twist Drills, Straight Shank, 118 Degree Drill Point, High Speed Steel, Black Oxide Finish, Champion US5-W
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DE-STA-CO Toggle Clamp, Flanged Base, SS, 840 Lbs (603-SS)
- MORTON Adjustable Handle, Modern Design, Zinc Handle, 3/8"-16 x 1.57" Steel External Thread, 3.07" Handle Length (MH-306)
- WILTON Combination Vise, Swivel, Heavy Duty (1755)
- PROTO 3/8 in Drive Hex Socket Bit Metric 5 mm Tip, 1 25/32 in L (J4990-5MST)
- CHAMPION CUTTING TOOL R - USHD Heavy Duty Twist Drills, Straight Shank, 135 deg Split, HSS, Oxide Finish, 6PK (CHA USHD-R)
- CHAMPION CUTTING TOOL X - US5 Twist Drills, Straight Shank, 118 Degree Drill, Steel, Oxide Finish, 6PK (CHA US5-X)
- DEWALT 7/16" Titanium Speed Tip Drill Bit (DW1328)
- CLEVELAND 118° Solid Carbide Jobber Length Drill Cleveland 1727 Bright Carbide RHS/RHC #31 (C89536)
- BOSCH Impact Drill Bit, 3/16" Size, 3-1/2" L (BL2139IM)
- DEWALT Drill Bits, 1/4" Hex, PK2 (DWA5008)
- BOSCH Impact Drill Bit, 13/64" Size, 3-5/8" L (TI4140IM)
- Champion Cutting Tool Twist Drill Bits