Shop All Carbide Burs
Champion Cutting Tool
Tree Shaped Mini Carbide Bur, 1/8in Cutter Diameter, 5/16in Length of Cut, Double Cut TiN Coated
Mfr # CHA SG42
Zoro # G711875130
$16.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Titanium Nitride Coating
- Material tungsten carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Champion Cutting Tool
- MFR # CHA SG42
- Zoro # G711875130
- UPC # 846035007528
- Country of Origin United States
- Category Carbide Burs
Details
Finish | Titanium Nitride Coating |
Material | tungsten carbide |
Description
SG42 Tree Shaped Mini Carbide Bur, 1/8in Cutter Diameter, 5/16in Length of Cut, Double Cut Titanium Nitride Coated, Champion SG42
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER 5/8" Power Tube Brush, .005" Steel Wire Fill, 2" Brush Length (21108)
- VSM Abrasive Belt, 600 Grit, SC, 2-1/2x72", PK10, Coated, 2-1/2" W, 72" L, 600 Grit, Ultra Fine, CK721X (203280)
- ECONOLINE Trap Door Gasket (410545)
- MIRKA Foam Polishing Pad 3.25"x.875", PK5 (MPADOF-3.25)
- CHAMPION CUTTING TOOL Taper Radius End Carbide Bur for Narrow Contours / Surface Machining, 3/8in Cut Dia, 1-1/16in LOC (CHA SL3NF)
- CHAMPION CUTTING TOOL Cylinder Shape Carbide Bur for Interior Contour Work Unctd, 3/8in Cut Dia, 3/4in LOC, Double Cut (CHA USB3)
- CHAMPION CUTTING TOOL Flame Shaped Carbide Bur for Contouring Uncoated, 1/4in Cutter Dia., 5/8in Len of Cut, Double Cut (CHA USH1)
- CHAMPION CUTTING TOOL Cylinder Shape Carbide Bur for Deburring, 6in L. Shank, 1/2in Cut Dia, 1in LOC, TiN Coated (CHA SA5-L6)
- CHAMPION CUTTING TOOL Cylinder Shape Mini Carbide Bur, 1/8in Cutter Diameter, 9/16in Length of Cut, Double Cut TiN Coated (CHA SA43)
- CHAMPION CUTTING TOOL CYLINDER W/RADIUS BUR D/C, Champion (CHA SC1L)
- COBRA CARBIDE Carbide Burr, Double Cut Shape B Regular Length, SB-3A, 3/8 (10311)
- Champion Cutting Tool Carbide Burs