Shop All Twist Drill Bits
Champion Cutting Tool
T - USHD Heavy Duty Twist Drills, Straight Shank, 135 deg Split, HSS, Oxide Finish, 6PK
Mfr # CHA USHD-T
Zoro # G111880819
product price: $56.65
/pk 6, $9.44/ea
$56.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material high speed steel
- Finish Black Oxide Surface Treatment
- Flute Length 4-7/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Champion Cutting Tool
- MFR # CHA USHD-T
- Zoro # G111880819
- UPC # 846035045360
- Country of Origin United States
- Category Twist Drill Bits
Dimensions
Flute Length | 4-7/8" |
Details
Material | high speed steel |
Finish | Black Oxide Surface Treatment |
Description
T - USHD Heavy Duty Twist Drills, Straight Shank, 135 Degree Split Point, High Speed Steel, Black Oxide Finish, Champion USHD-T
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE Pneumatic Pipe Belt Finisher (14360)
- PRECISION BRAND Feeler Gauge, High Carbon Steel, 0.0025 In (19190)
- MAKITA 5" Splash Guard, PK5011C (195773-9)
- GREAT NECK #4 x 8 Inch Phillips Square Shank Screwdriver (73144)
- CHAMPION CUTTING TOOL X - US5 Twist Drills, Straight Shank, 118 Degree Drill, Steel, Oxide Finish, 6PK (CHA US5-X)
- CHAMPION CUTTING TOOL R - USHD Heavy Duty Twist Drills, Straight Shank, 135 deg Split, HSS, Oxide Finish, 6PK (CHA USHD-R)
- BOSCH Impact Drill Bit, 5/32" Size, 3-1/8" L (TI4137IM)
- BOSCH Impact Drill Bit, 1/16" Size, 1-7/8" L (BL4131IM)
- DEWALT Drill Bits, 1/4" Hex (DWA5032)
- DEWALT 3/16" x 12" Black Oxide Drill Bit (DW1604)
- HANSON 11/64" x 3-1/4" Cobalt HSS-J/L Drill Bit (3016011)
- Champion Cutting Tool Twist Drill Bits