Shop All Bolt & Screw Extractors
Champion Cutting Tool
Straight Flute Screw Extractors, Dia: 3/16in - 21/64in, OAL: 2-7/8in
Mfr # CHA X2-4
Zoro # G511881805
product price: $85.69
/pk 12, $7.14/ea
Free Shipping & Returns
$85.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2-7/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Champion Cutting Tool
- MFR # CHA X2-4
- Zoro # G511881805
- UPC # 846035088060
- Country of Origin United States
- Category Bolt & Screw Extractors
Dimensions
Overall Length | 2-7/8" |
Description
X2-4 Straight Flute Screw Extractors, Diameter: 3/16in - 21/64in, Overall Length: 2-7/8in, Drill Size: 1/4in, Bolt Sizes: 7/16in - 9/16in, Champion X2-4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIDIA Spiral Flute Tap, M30-2.00, Bottoming, 4 Flutes, Metric Fine (VTSFT-TC6555)
- EXCEL BLADES Self Closing Soldering Tweezers (70025IND)
- PROTO SAE L Key, 1/16 in Tip Size, 1 3/4 in Long, 9/16 in Short (J46104)
- DIAMOND VANTAGE Core Bit, 1-3/4 in. L., 5/8-11 Thread (S-01712HDSBSLX4)
- DRILL AMERICA #7 Carbon Steel Screw Extractor (DEWEZ7)
- IRWIN Screw Extractor+Bit No.1 (53701)
- GEDORE Internal Extractor, 70-100mm (1.30/9)
- GEARWRENCH 8- mm [5/16-"] Bolt Biter™ Nut Extractor & Driver (86176)
- WESTWARD Screw Extractor Spiral Flute Size #6 (2RUP4)
- ALDEN Drill/Extractor Tool, #2 Size, #8 Cap (1647P)
- CLEVELAND Screw Extractor 192 Cleveland #12 (Drill Size 1-15/16") (C53662)
- Champion Cutting Tool Bolt & Screw Extractors