Shop All Bolt & Screw Extractors
Champion Cutting Tool
Spiral Flute Screw Extractor, Left H& Rotation, Dia: 1/8in - 1/4in
Mfr # CHA X1-3
Zoro # G611881477
Free Shipping & Returns
$81.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 2-11/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Champion Cutting Tool
- MFR # CHA X1-3
- Zoro # G611881477
- UPC # 846035052610
- Country of Origin United States
- Category Bolt & Screw Extractors
Dimensions
Overall Length | 2-11/16" |
Description
Champion X1-3 Spiral Flute Screw Extractor, Left Hand Rotation, Diameter: 1/8in - 1/4in, Overall Length: 2-11/16in, Drill Size: 5/32in, Bolt Sizes: 5/16in - 7/16in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 3/8" Drive 6 Point Standard X-Core™ Pinless Impact Universal Metric Socket 18mm (84468)
- CAL-VAN TOOLS TORX BIT 52 PC (CV934)
- GYROS High Speed Steel Wire Gauge Mini Twist Drill Bits, Clear Vial, Size #52 (.0635”/1.613MM), 12PK (45-21252)
- J.W. WINCO GN76-25-M6-E Mushroom Knob Plastic (6NB76/E)
- GEARWRENCH 3/8" Drive Bolt Biter™ Impact Extraction Socket 10- mm (84758)
- GEARWRENCH 3/8" Drive Bolt Biter™ Impact Extraction Socket 19- mm [3/4-"] (84776)
- CENTURY DRILL & TOOL Square Flute Screw Extractor, No 1 (73201)
- CENTURY DRILL TOOL Century Drill & Tool 8 to 10 Bolt SAE 1/4 In. Metric Bolt 6mm #2 Damaged Screw Remover (73422)
- WALTON #10 (5Mm) 4-Flute Extra Fingers (12104)
- EAZYPOWER One Way Screw Remover, No.6 (88243)
- CENTURY DRILL & TOOL Square Flute Screw Extractor, No 5 (73205)
- Champion Cutting Tool Bolt & Screw Extractors