Shop All Chisels
Champion Cutting Tool
SDS Max Chisels Flat Chisel 1 X 11
Mfr # CHA CM96-05
Zoro # G611881569
product price: $22.99
/ea
$22.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 11"
- Shank Dia. 1"
- Finish Bright
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Champion Cutting Tool
- MFR # CHA CM96-05
- Zoro # G611881569
- UPC # 846035011693
- Country of Origin Taiwan, Province of China
- Category Chisels
Dimensions
Length | 11" |
Shank Dia. | 1" |
Details
Finish | Bright |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEO 1 Inch 60 deg ZErO Flute CO Deburring Tool (53505)
- GEDORE Combination Wrench, 7/32" (7 7/32AF)
- PROTO 3/8 in Drive, 9/16" Triple Square SAE Socket, 12 Points (J5018)
- WILLIAMS Williams Flex Handle, 3/4" D, 22-1/8 (H-41AA)
- CHAMPION CUTTING TOOL SDS Max Chisels Bull Point 11 (CHA CM96-01)
- MAYHEW Chisel, 1/8in. Tip, 5-1/4in. L, Half Round (10500)
- DASCO PRO Cold Chisel, 1/4" Tip x 4-7/8" L (400)
- DASCO PRO Guarded Brick Chisel, 4" Tip x 7" L (G437)
- OX TOOLS Pro 3" Floor Chisel (OX-P092103)
- MAYHEW Cold Chisel, 1x7-7/8 in. (10802)
- MAYHEW SELECT Handguarded Bullpoint Chisel, 12in L (80205)
- Champion Cutting Tool Cutting and Shaping Tools