Shop All Twist Drill Bits
Champion Cutting Tool
S - USHD Heavy Duty Twist Drills, Straight Shank, 135 deg Split, HSS, Oxide Finish, 6PK
Mfr # CHA USHD-S
Zoro # G811880850
product price: $49.89
/pk 6, $8.32/ea
$49.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material high speed steel
- Finish Black Oxide Surface Treatment
- Flute Length 4-7/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Champion Cutting Tool
- MFR # CHA USHD-S
- Zoro # G811880850
- UPC # 846035045353
- Country of Origin United States
- Category Twist Drill Bits
Dimensions
Flute Length | 4-7/8" |
Details
Material | high speed steel |
Finish | Black Oxide Surface Treatment |
Description
S - USHD Heavy Duty Twist Drills, Straight Shank, 135 Degree Split Point, High Speed Steel, Black Oxide Finish, Champion USHD-S
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 118° Heavy-Duty Extra Long Drill Chicago-Latrobe 120X Steam Oxide HSS RHS/RHC 15/32x8IN (50561)
- WARNER Broad Knife, Flex, 4" (90124)
- CAPRI TOOLS 4mm x 5mm Slim Mini Open End Wrench, Metric (CP11830-0405)
- UNIBOR 5/8 x 1in M2 HSS Annular Cutter, 3/4 Shank, Pin Included (24120)
- CHAMPION CUTTING TOOL R - USHD Heavy Duty Twist Drills, Straight Shank, 135 deg Split, HSS, Oxide Finish, 6PK (CHA USHD-R)
- CHAMPION CUTTING TOOL X - US5 Twist Drills, Straight Shank, 118 Degree Drill, Steel, Oxide Finish, 6PK (CHA US5-X)
- GYROS High Speed Steel Wire Gauge Mini Twist Drill Bits, Clear Vial, Size #69 (.0292”/.742MM), 12PK (45-21269)
- DEWALT Drill Bits, 1/4" Hex (DWA5024)
- CLEVELAND 118° Solid Carbide Stub Length Drill Cleveland 1767 Bright Carbide RHS/RHC 3/16 (C89684)
- RUKO Twist drill DIN338 ground split 1/, PK10 (214813)
- GYROS Carbon Steel Wire Gauge Mini Twist Drill Bits with Clear Vial, Size #77 (.0180”/.457MM), 12PK (45-11277)
- Champion Cutting Tool Drill Bits