Shop All Twist Drill Bits
Champion Cutting Tool
Q - USHD Heavy Duty Twist Drills, Straight Shank, 135 deg Split, HSS, Oxide Finish, 6PK
Mfr # CHA USHD-Q
Zoro # G211880832
product price: $45.45
/pk 6, $7.58/ea
$45.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material high speed steel
- Finish Black Oxide Surface Treatment
- Flute Length 4-3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Champion Cutting Tool
- MFR # CHA USHD-Q
- Zoro # G211880832
- UPC # 846035045339
- Country of Origin United States
- Category Twist Drill Bits
Dimensions
Flute Length | 4-3/4" |
Details
Material | high speed steel |
Finish | Black Oxide Surface Treatment |
Description
Q - USHD Heavy Duty Twist Drills, Straight Shank, 135 Degree Split Point, High Speed Steel, Black Oxide Finish, Champion USHD-Q
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FELCO Replacement Blade, for Mfr. No. C16 (C16-5)
- MICHIGAN DRILL High Speed Steel Jobber Drill Oxide 23/32 (300 23/32)
- OCHSENKOPF Spare Handle, Hickory, 800mm (OX E-94 H-0800)
- INSIZE Setting Ring, 50mm dia. (6313-2)
- CHAMPION CUTTING TOOL X - US5 Twist Drills, Straight Shank, 118 Degree Drill, Steel, Oxide Finish, 6PK (CHA US5-X)
- CHAMPION CUTTING TOOL R - USHD Heavy Duty Twist Drills, Straight Shank, 135 deg Split, HSS, Oxide Finish, 6PK (CHA USHD-R)
- BOSCH Impact Drill Bit, 3/8" Size, 5" L (BL4151IM)
- GYROS Carbon Steel Wire Gauge Mini Twist Drill Bits with Clear Vial, Size #77 (.0180”/.457MM), 25PK (45-12577)
- BOSCH Impact Drill Bit, 3/16" Size, 3-1/2" L (BL2139IM)
- DEWALT 9/16" Reduced Shank Black Oxide Drill Bit (1/2" Shank) (DW1620)
- BOSCH Impact Drill Bit, 9/64" Size, 2-7/8" L (BL2136IM)
- Champion Cutting Tool Twist Drill Bits