Shop All Twist Drill Bits
Champion Cutting Tool
P - US5 Twist Drills, Straight Shank, 118 Degree Drill, Steel, Oxide Finish, 6PK
Mfr # CHA US5-P
Zoro # G211881204
product price: $38.19
/pk 6, $6.36/ea
$38.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material high speed steel
- Finish Black Oxide Surface Treatment
- Flute Length 4-5/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Champion Cutting Tool
- MFR # CHA US5-P
- Zoro # G211881204
- UPC # 846035038089
- Country of Origin United States
- Category Twist Drill Bits
Dimensions
Flute Length | 4-5/8" |
Details
Material | high speed steel |
Finish | Black Oxide Surface Treatment |
Description
P - US5 Twist Drills, Straight Shank, 118 Degree Drill Point, High Speed Steel, Black Oxide Finish, Champion US5-P
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2018D)
- WESTWARD Repl Knurl, For 12 In Pipe Wrench (31D058)
- WRIGHT TOOL Nut Driver Hollow Shaft 1/4 (9222)
- COMMSCOPE Replacement for Commscope Ct-7812 (CT-7812 COMMSCOPE)
- CHAMPION CUTTING TOOL X - US5 Twist Drills, Straight Shank, 118 Degree Drill, Steel, Oxide Finish, 6PK (CHA US5-X)
- CHAMPION CUTTING TOOL R - USHD Heavy Duty Twist Drills, Straight Shank, 135 deg Split, HSS, Oxide Finish, 6PK (CHA USHD-R)
- BOSCH Impact Drill Bit, 3/32" Size, 2-1/4" L (BL2133IM)
- RUKO Twist drill DIN338, ground split, PK10 (214055)
- HANSON 11/32" Cobalt 135-L/H-Scw Mach (30522)
- CLEVELAND 118° Solid Carbide Jobber Length Drill Cleveland 1727 Bright Carbide RHS/RHC 11/32 (C89597)
- BOSCH Impact Drill Bit, 1/2" Size, 6" L (BL4159IM)
- Champion Cutting Tool Twist Drill Bits