Shop All Twist Drill Bits
Champion Cutting Tool
O - USHD Heavy Duty Twist Drills, Straight Shank, 135 deg Split, HSS, Oxide Finish, 6PK
Mfr # CHA USHD-O
Zoro # G611880456
product price: $40.55
/pk 6, $6.76/ea
$40.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material high speed steel
- Finish Black Oxide Surface Treatment
- Flute Length 4-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Champion Cutting Tool
- MFR # CHA USHD-O
- Zoro # G611880456
- UPC # 846035045315
- Country of Origin United States
- Category Twist Drill Bits
Dimensions
Flute Length | 4-1/2" |
Details
Material | high speed steel |
Finish | Black Oxide Surface Treatment |
Description
O - USHD Heavy Duty Twist Drills, Straight Shank, 135 Degree Split Point, High Speed Steel, Black Oxide Finish, Champion USHD-O
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 3/8 in Drive, 22mm 6 pt Metric Socket, 12 Points (1EZY4)
- VAUGHAN 16OZ HAMMER-HICKORY (TC016)
- IDEAL 6 in Cable Stripper 3/16 to 5/16 in (45-165)
- KIPP Cam Lever Adjustable S9 8-32X30, A=36, 2, B=14, 4, Aluminum Black Powder-Coated, Comp: Stainless Steel (K0006.95111AEX30)
- CHAMPION CUTTING TOOL R - USHD Heavy Duty Twist Drills, Straight Shank, 135 deg Split, HSS, Oxide Finish, 6PK (CHA USHD-R)
- CHAMPION CUTTING TOOL X - US5 Twist Drills, Straight Shank, 118 Degree Drill, Steel, Oxide Finish, 6PK (CHA US5-X)
- VIKING #36 Type 240-D 135° Split Pt. Cobalt Jobber Gold Drill, PK12 (08650)
- DEWALT 1/16" Titanium Speed Tip Drill Bit ( 2 pack) (DW1304)
- HANSON 3/16" x 3-1/2" Cobalt HSS-J/L Drill Bit (3016012)
- HANSON 15/64" x 3-7/8" Cobalt HSS-J/L Drill Bit (3016015)
- RUKO 5/16" HSS 118 Deg. Jobber Length Drill Bit 10pk. (214817)
- Champion Cutting Tool Drill Bits