Shop All Twist Drill Bits
Champion Cutting Tool
N - USHD Heavy Duty Twist Drills, Straight Shank, 135 deg Split, HSS, Oxide Finish, 6PK
Mfr # CHA USHD-N
Zoro # G711880516
product price: $39.49
/pk 6, $6.58/ea
$39.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material high speed steel
- Finish Black Oxide Surface Treatment
- Flute Length 4-3/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Champion Cutting Tool
- MFR # CHA USHD-N
- Zoro # G711880516
- UPC # 846035045308
- Country of Origin United States
- Category Twist Drill Bits
Dimensions
Flute Length | 4-3/8" |
Details
Material | high speed steel |
Finish | Black Oxide Surface Treatment |
Description
N - USHD Heavy Duty Twist Drills, Straight Shank, 135 Degree Split Point, High Speed Steel, Black Oxide Finish, Champion USHD-N
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BON TOOL Bon 82-176 Bolt Cutter, 24" (82-176)
- UNIBOR 5/8 x 1.3/8 Carbide Cutter and Pilot, 3/4 Universal Shank (27120)
- EGA MASTER PLASTIC TIE CUTTER 1000 V (73042)
- KO-KEN Ratchet Handle 24 teeth Short 110mm Push Button 1/2 Sq. Drive (3749SB-1/2)
- CHAMPION CUTTING TOOL X - US5 Twist Drills, Straight Shank, 118 Degree Drill, Steel, Oxide Finish, 6PK (CHA US5-X)
- CHAMPION CUTTING TOOL R - USHD Heavy Duty Twist Drills, Straight Shank, 135 deg Split, HSS, Oxide Finish, 6PK (CHA USHD-R)
- HANSON Left Hand Mechanics Length Cobalt High Speed Steel Drill Bit - 1/4" (30516)
- GYROS High Speed Steel Wire Gauge Mini Twist Drill Bits, Clear Vial, Size #78 (.0160”/.406MM), 25PK (45-22578)
- BOSCH Impact Drill Bit, 3/8" Size, 5" L (TI4151IM)
- CLEVELAND 140° Straight Flute Stub Length Drill Cleveland 1766 Bright Carbide RHC 17/64 (C89485)
- GYROS Carbon Steel Wire Gauge Mini Twist Drill Bits with Clear Vial, Size #60 (.0400”/1.016MM), 12PK (45-11260)
- Champion Cutting Tool Drill Bits