Shop All Twist Drill Bits
Champion Cutting Tool
M - USHD Heavy Duty Twist Drills, Straight Shank, 135 deg Split, HSS, Oxide Finish, 6PK
Mfr # CHA USHD-M
Zoro # G811880430
product price: $39.49
/pk 6, $6.58/ea
$39.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material high speed steel
- Finish Black Oxide Surface Treatment
- Flute Length 4-3/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Champion Cutting Tool
- MFR # CHA USHD-M
- Zoro # G811880430
- UPC # 846035045292
- Country of Origin United States
- Category Twist Drill Bits
Dimensions
Flute Length | 4-3/8" |
Details
Material | high speed steel |
Finish | Black Oxide Surface Treatment |
Description
M - USHD Heavy Duty Twist Drills, Straight Shank, 135 Degree Split Point, High Speed Steel, Black Oxide Finish, Champion USHD-M
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPG Vise Work Stop, 8" Vise (Z9015)
- MILWAUKEE TOOL Center Pin (44-60-0630)
- FREUD Bevel Trim Bit, 19/32" dia. (41-102)
- GREY PNEUMATIC SKT 3/4" DRIVE X 2-1/4" DEEP IM (GP3072D)
- CHAMPION CUTTING TOOL X - US5 Twist Drills, Straight Shank, 118 Degree Drill, Steel, Oxide Finish, 6PK (CHA US5-X)
- CHAMPION CUTTING TOOL R - USHD Heavy Duty Twist Drills, Straight Shank, 135 deg Split, HSS, Oxide Finish, 6PK (CHA USHD-R)
- GYROS High Speed Steel Wire Gauge Mini Twist Drill Bits, Clear Vial, Size #59 (.0410”/1.041MM), 25PK (45-22559)
- EUROBOOR Twist Drill Bits For Magnetic Drills, 3/4" Weldon Shank, 9/16" x 1" (SSPI.9/16)
- HANSON Left-Hand Mechanics Length Cobalt High Speed Steel Drill Bit - 5/64" (30505)
- CLEVELAND 118° Solid Carbide Jobber Length Drill Cleveland 1727 Bright Carbide RHS/RHC #31 (C89536)
- CLEVELAND 118° Solid Carbide Jobber Length Drill Cleveland 1727 Bright Carbide RHS/RHC #36 (C89530)
- Champion Cutting Tool Drill Bits