Shop All Twist Drill Bits
Champion Cutting Tool
M - US5 Twist Drills, Straight Shank, 118 Degree Drill, Steel, Oxide Finish, 6PK
Mfr # CHA US5-M
Zoro # G711881377
product price: $32.79
/pk 6, $5.47/ea
$32.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material high speed steel
- Finish Black Oxide Surface Treatment
- Flute Length 4-3/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Champion Cutting Tool
- MFR # CHA US5-M
- Zoro # G711881377
- UPC # 846035038058
- Country of Origin United States
- Category Twist Drill Bits
Dimensions
Flute Length | 4-3/8" |
Details
Material | high speed steel |
Finish | Black Oxide Surface Treatment |
Description
M - US5 Twist Drills, Straight Shank, 118 Degree Drill Point, High Speed Steel, Black Oxide Finish, Champion US5-M
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERBUILT 1/2" Drive 15/16" Deep Impact Socket (647177)
- HARDIN Flexible Drill Drive Shaft for Rotary Power Tool (HD-150FDS)
- PELICAN Black Protective Case, 31.28" L x 24.21" W x 17.48" D (1630NF)
- HUSQVARNA 14" Concrete Power Cutter/Saw, 5" Cut Depth, Wet/Dry, 5.0hp 2-Cycle (K770)
- CHAMPION CUTTING TOOL X - US5 Twist Drills, Straight Shank, 118 Degree Drill, Steel, Oxide Finish, 6PK (CHA US5-X)
- CHAMPION CUTTING TOOL R - USHD Heavy Duty Twist Drills, Straight Shank, 135 deg Split, HSS, Oxide Finish, 6PK (CHA USHD-R)
- GYROS Carbon Steel Wire Gauge Mini Twist Drill Bits with Clear Vial, Size #78 (.0160”/.406MM), 25PK (45-12578)
- BOSCH Impact Drill Bit, 9/64" Size, 2-7/8" L (BL4136IM)
- CLEVELAND 140° Straight Flute Stub Length Drill Cleveland 1766 Bright Carbide RHC 15/32 (C89498)
- CLEVELAND 118° Carbide Tipped Jobber Length Drill Cleveland 2727 Bright HSS RHS/RHC 7/16 (C48818)
- GYROS High Speed Steel Wire Gauge Mini Twist Drill Bits, Clear Vial, Size #78 (.0160”/.406MM), 12PK (45-21278)
- Champion Cutting Tool Drill Bits