Shop All Screw Machine Length Drill Bits
Champion Cutting Tool
LTR T 1705 Screw Machine Drills, Heavy Duty, NAS 907-C, 135 deg Split, HSS Oxide Treated, 6PK
Mfr # CHA 1705-T
Zoro # G811874057
product price: $64.99
/pk 6, $10.83/ea
$64.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material high speed steel
- Finish Black Oxide Surface Treatment
- Flute Length 3-1/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Champion Cutting Tool
- MFR # CHA 1705-T
- Zoro # G811874057
- UPC # 846035020541
- Country of Origin United States
- Category Screw Machine Length Drill Bits
Dimensions
Flute Length | 3-1/16" |
Details
Material | high speed steel |
Finish | Black Oxide Surface Treatment |
Description
LTR T Champion 1705 Screw Machine Drills, Heavy Duty, NAS 907-C, 135 Degree Split Point, HSS Black Oxide Treated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE Screw Machine Drill Bit, 3/64 in Size, 135 Degrees Point Angle, High Speed Steel, Spiral Flute (49203)
- OX TOOLS Pro Joint Knife, Stainless Steel, OX Grip, 2" (OX-P013205)
- DEWALT Hook & Loop Triangle Sandpaper Assorted - 12 PK (DWASPTRI)
- KRAFT TOOL Elite Series Golden Stainless, 16"x3 (CFE532PF)
- CHICAGO-LATROBE Screw Machine Drill Bit, 5/32 in Size, 135 Degrees Point Angle, Cobalt Steel, Straw/Bronze Finish (50807)
- WESTWARD Screw Machine Drill Bit, 1/4 in Size, 135 Degrees Point Angle, Cobalt Steel, Straw/Bronze Finish (5TVU1)
- CHICAGO-LATROBE Screw Machine Drill Bit, V Size, 135 Degrees Point Angle, High Speed Steel, Black Oxide Finish (49253)
- COBRA CARBIDE Screw Machine Length AlTiN Coated, Flute Length: 41 mm (35639)
- CHICAGO-LATROBE Screw Machine Drill Bit, K Size, 135 Degrees Point Angle, Cobalt Steel, Straw/Bronze Finish (50840)
- CHICAGO-LATROBE Screw Machine Drill Bit, #53 Size, 135 Degrees Point Angle, High Speed Steel, Black Oxide Finish (49423)
- CHICAGO-LATROBE Screw Machine Drill Bit, 3/32 in Size, 135 Degrees Point Angle, Cobalt Steel, Straw/Bronze Finish (50803)
- Champion Cutting Tool Drill Bits