Shop All Screw Machine Length Drill Bits
Champion Cutting Tool
LTR P 1705 Screw Machine Drills, Heavy Duty, NAS 907-C, 135 deg Split, HSS Oxide Treated, 6PK
Mfr # CHA 1705-P
Zoro # G611874103
product price: $48.15
/pk 6, $8.03/ea
$48.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material high speed steel
- Finish Black Oxide Surface Treatment
- Flute Length 2-15/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Champion Cutting Tool
- MFR # CHA 1705-P
- Zoro # G611874103
- UPC # 846035020503
- Country of Origin United States
- Category Screw Machine Length Drill Bits
Dimensions
Flute Length | 2-15/16" |
Details
Material | high speed steel |
Finish | Black Oxide Surface Treatment |
Description
LTR P Champion 1705 Screw Machine Drills, Heavy Duty, NAS 907-C, 135 Degree Split Point, HSS Black Oxide Treated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR ELECTRIC Aftermarket Carbon Brush Replaces Bosch 2610005646, PK 2 (S92)
- CENTURY DRILL & TOOL Damage Screw Remover Set (73430)
- CHANNELLOCK 7 in XLT(TM) Diagonal Cutting Plier Standard Cut Oval Nose Uninsulated (337)
- GEARWRENCH 11mm 90-Tooth 12 Point Ratcheting Combination Wrench (86911)
- CHICAGO-LATROBE Screw Machine Drill Bit, I Size, 135 Degrees Point Angle, High Speed Steel, TiN Finish (48240)
- NACHI Screw Machine Length HSS Drill - #1 (1061900)
- CLEVELAND Screw Machine Drill Bit, 1/16 in Size, 135 Degrees Point Angle, Cobalt, Straw/Bronze Finish (C14521)
- CHICAGO-LATROBE Screw Machine Drill Bit, 9/64 in Size, 135 Degrees Point Angle, Cobalt Steel, Straw/Bronze Finish (50806)
- CHICAGO-LATROBE Screw Machine Drill Bit, #9 Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish (48709)
- CHICAGO-LATROBE Screw Machine Drill Bit, Q Size, 135 Degrees Point Angle, High Speed Steel, Black Oxide Finish (49248)
- CLE-LINE Screw Machine Drill Bit, 3/32 in Size, 135 Degrees Point Angle, High Speed Steel, Spiral Flute (C23462)
- Champion Cutting Tool Drill Bits