Shop All High Speed Jobber Drill Bits
Champion Cutting Tool
LTR M General Purpose Jobber Drill Bits, Oxide Treated Straight Shank, 118 Degree, HSS, 6PK
Mfr # CHA 705-M
Zoro # G211880771
$34.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Champion Cutting Tool
- MFR # CHA 705-M
- Zoro # G211880771
- UPC # 846035027892
- Country of Origin United States
- Category High Speed Jobber Drill Bits
Description
LTR M Champion General Purpose Jobber Drill Bits, Black Oxide Treated Straight Shank, 118 Degree Point, HSS
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INGERSOLL-RAND Air Orbital Sander, 1.9 lb, 0.3 hp, 3/32 in (5152-6-HL)
- SCREW PRODUCTS POCKET-HOLE SCREW 1-1/4"" (CTX7114C-1)
- SK PROFESSIONAL TOOLS 1/2 in Drive, 1-3/16" 12 pt SAE Socket, 12 Points (40838)
- J.W. WINCO GN417-4-C Indexing Plunger With Rest (417-4-C)
- CHAMPION CUTTING TOOL 9/32in General Purpose Jobber Drill Bits, Oxide Treated Straight Shank, 118 Degree, HSS, 12PK (CHA 705-9/32)
- CHAMPION CUTTING TOOL CHAMPION BRUTE HD METRIC JOBBER (XL8-3.3)
- DRILL AMERICA 7/32" HSS Split Point Jobber Length Drill Bit, Overall Length: 3-3/4" (DWDSP7/32)
- DRILL AMERICA 41/64" HSS Black Oxide Jobber Length Drill Bit, Shank Type: Round (DWDN41/64)
- STM 41 Fast Spiral HSS Drill (117798)
- DRILL AMERICA #46 HSS Black Oxide Jobber Length Drill Bit, Number of Flutes: 2 (DWDN46)
- VIKING 9/16" Type 240 Black Jobber Drill 118° Pt. HSS (01350)
- Champion Cutting Tool High Speed Jobber Drill Bits