Shop All Screw Machine Length Drill Bits
Champion Cutting Tool
LTR B 1705C Cobalt Screw Machine Drills, Heavy Duty, 135 deg Split Pnt
Mfr # CHA 1705C-B
Zoro # G711873969
product price: $91.55
/pk 12, $7.63/ea
Free Shipping & Returns
$91.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material m42 cobalt high speed steel
- Finish Gold Oxide Surface Treatment
- Flute Length 2-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Champion Cutting Tool
- MFR # CHA 1705C-B
- Zoro # G711873969
- UPC # 846035021135
- Country of Origin United States
- Category Screw Machine Length Drill Bits
Dimensions
Flute Length | 2-1/2" |
Details
Material | m42 cobalt high speed steel |
Finish | Gold Oxide Surface Treatment |
Description
LTR B Champion 1705C Cobalt Screw Machine Drills, Heavy Duty, 135 Degree Split Point, Premium Cobalt HSS Gold Oxide Treated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 39 Piece 1/2" Drive 6 Point Standard & Deep Impact SAE Socket Set (84947N)
- DRILL AMERICA 3/16"x18" HSS Extra Long Drill Bit Straight Shank (DWDDL18X3/16)
- MARSHALLTOWN Concrete Roller, Heavy Stone, 23-5/8 In (REDRR115)
- SHAVIV Hand Deburring Tool (155-29078)
- CHICAGO-LATROBE Screw Machine Drill Bit, J Size, 135 Degrees Point Angle, Cobalt Steel, Straw/Bronze Finish (50839)
- CHICAGO-LATROBE Screw Machine Drill Bit, 15/64 in Size, 135 Degrees Point Angle, High Speed Steel, Straight Shank (49215)
- ZORO SELECT Screw Machine Drill Bit, 5/16 in Size, 135 Degrees Point Angle, Solid Carbide, TiN Finish (460-103125A)
- CLEVELAND Screw Machine Drill Bit, #37 Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish (C04414)
- CHICAGO-LATROBE Screw Machine Drill Bit, 21/64 in Size, 135 Degrees Point Angle, Cobalt Steel, Straw/Bronze Finish (50818)
- OSG Flat Bottom Drill Bit, 3/8 in Size, 180 Degrees Point Angle, Solid Carbide, EgiAs Finish (570037511)
- CHICAGO-LATROBE Screw Machine Drill Bit, 15/32 in Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish (48530)
- Champion Cutting Tool Drill Bits