Shop All Twist Drill Bits
Champion Cutting Tool
I - USHD Heavy Duty Twist Drills, Straight Shank, 135 deg Split, HSS, Oxide Finish, 12PK
Mfr # CHA USHD-I
Zoro # G411880434
product price: $64.55
/pk 12, $5.38/ea
$64.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material high speed steel
- Finish Black Oxide Surface Treatment
- Flute Length 4-1/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Champion Cutting Tool
- MFR # CHA USHD-I
- Zoro # G411880434
- UPC # 846035045254
- Country of Origin United States
- Category Twist Drill Bits
Dimensions
Flute Length | 4-1/8" |
Details
Material | high speed steel |
Finish | Black Oxide Surface Treatment |
Description
I - USHD Heavy Duty Twist Drills, Straight Shank, 135 Degree Split Point, High Speed Steel, Black Oxide Finish, Champion USHD-I
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH ROTARY HMR BIT 3/8""X13""L (HC4501)
- STARRETT Electronic Caliper With Long Jaws (F5005BZ-24/600)
- WESTWARD Nut Driver, 9.0mm, Solid, Ergo, 3 in. (1CLN3)
- AMK MAGNETICS 5W PowerMag XL Hand Release Magnet (PXL)
- CHAMPION CUTTING TOOL R - USHD Heavy Duty Twist Drills, Straight Shank, 135 deg Split, HSS, Oxide Finish, 6PK (CHA USHD-R)
- CHAMPION CUTTING TOOL X - US5 Twist Drills, Straight Shank, 118 Degree Drill, Steel, Oxide Finish, 6PK (CHA US5-X)
- BOSCH Impact Drill Bit, 1/16" Size, 1-7/8" L (BL2131IM)
- COOLAROO Coolaroo 799870434496 9 ft. 10 in. Triangle Yellow (434496)
- BOSCH Impact Drill Bit, 3/32" Size, 2-1/4" L (TI4133IM)
- BOSCH Impact Drill Bit, 9/64" Size, 2-7/8" L (BL4136IM)
- CLEVELAND 118° Solid Carbide Jobber Length Drill Cleveland 1727 Bright Carbide RHS/RHC 9/32 (C89587)
- Champion Cutting Tool Twist Drill Bits