Shop All Twist Drill Bits
Champion Cutting Tool
E - USHD Heavy Duty Twist Drills, Straight Shank, 135 deg Split, HSS, Oxide Finish, 12PK
Mfr # CHA USHD-E
Zoro # G911880507
product price: $40.15
/pk 12, $3.35/ea
$40.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material high speed steel
- Finish Black Oxide Surface Treatment
- Flute Length 4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Champion Cutting Tool
- MFR # CHA USHD-E
- Zoro # G911880507
- UPC # 846035045216
- Country of Origin United States
- Category Twist Drill Bits
Dimensions
Flute Length | 4" |
Details
Material | high speed steel |
Finish | Black Oxide Surface Treatment |
Description
E - USHD Heavy Duty Twist Drills, Straight Shank, 135 Degree Split Point, High Speed Steel, Black Oxide Finish, Champion USHD-E
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COILHOSE PNEUMATICS Safety Extension Blow Gun Tip 8" (CO ST208)
- WILLIAMS Williams Needle Nose Pliers, Long Nose, 7" (PL-116C)
- FEIN Field, Motor, 120V Kbb30 (51298653020)
- MORSE Hole Cutter, Metal, Saw Diam. 2-11/16in. (CTS435)
- CHAMPION CUTTING TOOL R - USHD Heavy Duty Twist Drills, Straight Shank, 135 deg Split, HSS, Oxide Finish, 6PK (CHA USHD-R)
- CHAMPION CUTTING TOOL X - US5 Twist Drills, Straight Shank, 118 Degree Drill, Steel, Oxide Finish, 6PK (CHA US5-X)
- VIKING NORSEMAN DRILL Type 250-Ub 135-Deg Split Pt Magnum Mechanical Drill Bit 12 Pk 3/16" (87000)
- EAZYPOWER Jobber Drill Bit, HSS, 3/16 in. (73620)
- CHICAGO-LATROBE 9/16 in.-1 in. Black Oxide HSS Twist Drill 8Pc (57840)
- HANSON 12" Aircraft Fractional HSS 1/2" Drill Bit, Carded (62132)
- BOSCH Impact Drill Bit, 3/32" Size, 2-1/4" L (BL2133IM)
- Champion Cutting Tool Twist Drill Bits