Shop All Twist Drill Bits
Champion Cutting Tool
E - US5 Twist Drills, Straight Shank, 118 Degree Drill, Steel, Oxide Finish, 12PK
Mfr # CHA US5-E
Zoro # G011881398
product price: $40.15
/pk 12, $3.35/ea
$40.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material high speed steel
- Finish Black Oxide Surface Treatment
- Flute Length 4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Champion Cutting Tool
- MFR # CHA US5-E
- Zoro # G011881398
- UPC # 846035037976
- Country of Origin United States
- Category Twist Drill Bits
Dimensions
Flute Length | 4" |
Details
Material | high speed steel |
Finish | Black Oxide Surface Treatment |
Description
E - US5 Twist Drills, Straight Shank, 118 Degree Drill Point, High Speed Steel, Black Oxide Finish, Champion US5-E
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URREA Combination Ratchet Wrench, 9/16". (1218CM)
- GROZ 2lbs Drilling Hammer with Fiberglass Handle, 11" (DH/FG/2/11)
- DIAMABRUSH Replacement Blade Kit, 6 in, 100 Grit, PK28 (ZCONBLD100CWR28)
- PERFORMANCE TOOL T15 Clear Handle Star Driver Screwdriver T15, W30815 (W30815)
- CHAMPION CUTTING TOOL R - USHD Heavy Duty Twist Drills, Straight Shank, 135 deg Split, HSS, Oxide Finish, 6PK (CHA USHD-R)
- CHAMPION CUTTING TOOL X - US5 Twist Drills, Straight Shank, 118 Degree Drill, Steel, Oxide Finish, 6PK (CHA US5-X)
- GYROS High Speed Steel Wire Gauge Mini Twist Drill Bits, Clear Vial, Size #69 (.0292”/.742MM), 25PK (45-22569)
- CLEVELAND 118° Carbide Tipped Jobber Length Drill Cleveland 2727 Bright HSS RHS/RHC 7/16 (C48818)
- ROTOZIP Jobber Length Drill Bit 2pk. (XB-MP2)
- BOSCH Impact Drill Bit, 13/64" Size, 3-5/8" L (BL4140IM)
- CLEVELAND 118° Solid Carbide Spade Drill Cleveland 1765 Bright Carbide RHC 5/32 (C89709)
- Champion Cutting Tool Drill Bits