Shop All Carbide Burs
Champion Cutting Tool
Cylinder Shape Carbide Bur for Interior Contour Work, 3/8in Cut Dia., 3/4in LOC
Mfr # CHA SB3
Zoro # G111873774
$39.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material tungsten carbide
- Finish Titanium Nitride Coating
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Champion Cutting Tool
- MFR # CHA SB3
- Zoro # G111873774
- UPC # 846035005845
- Country of Origin United States
- Category Carbide Burs
Details
Material | tungsten carbide |
Finish | Titanium Nitride Coating |
Description
Champion SB3 Cylinder Shape Carbide Bur for Interior Contour Work, 3/8in Cutter Diameter, 3/4in Length of Cut, Double Cut Titanium Nitride Coated
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER 7 Tiger Zirc RFD 24Z Grit 7/8 Arbor Hole (59711)
- DICO PRODUCTS Cushion Sewn Buffing Wheel 1" thick (7000219)
- SCOTCH-BRITE Radial Bristle Brush, T-C, 6Diax7/16W, 400G (61500187762)
- PFERD 12" x 2" Vitrified Bench Wheel - 1-1/2" A.H., Aluminum Oxide, 24 Grit (61778)
- CHAMPION CUTTING TOOL Cylinder Shape Mini Carbide Bur, 1/8in Cutter Diameter, 9/16in Length of Cut, Double Cut TiN Coated (CHA SA43)
- CHAMPION CUTTING TOOL Flame Shaped Carbide Bur for Contouring Uncoated, 1/4in Cutter Dia., 5/8in Len of Cut, Double Cut (CHA USH1)
- CHAMPION CUTTING TOOL Cylinder Shape Carbide Bur for Deburring, 3/4in Cutter Dia., 3/4in Len of Cut (CHA SA16)
- CHAMPION CUTTING TOOL Taper Radius End Carbide Bur for Narrow Contours / Surface Machining, 3/8in Cut Dia, 1-1/16in LOC (CHA SL3NF)
- CHAMPION CUTTING TOOL Cylinder Shape Carbide Bur for Deburring, 6in L. Shank, 1/2in Cut Dia, 1in LOC, TiN Coated (CHA SA5-L6)
- CHAMPION CUTTING TOOL Cylinder Shape Carbide Bur for Interior Contour Work Unctd, 3/8in Cut Dia, 3/4in LOC, Double Cut (CHA USB3)
- MASTERCUT TOOL 11501 3/8x3/4x1/4x2-1/2 Pointed Tree Singlecut (SG-3SC)
- Champion Cutting Tool Carbide Burs