Shop All Carbide Burs
Champion Cutting Tool
Cylinder Radius End Carbide Bur, Surface Milling/Contour Unctd, 3/8in Cut Dia
Mfr # CHA USC3NF
Zoro # G811875894
$60.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Uncoated
- Material tungsten carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Champion Cutting Tool
- MFR # CHA USC3NF
- Zoro # G811875894
- UPC # 846035086295
- Country of Origin United States
- Category Carbide Burs
Details
Finish | Uncoated |
Material | tungsten carbide |
Description
USC3NF Cylinder Radius End Carbide Bur for Surface Milling & Contouring Uncoated, 3/8in Cutter Diameter, 3/4in Length of Cut, Non Ferrous, Champion USC3NF
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER 8" Crimped Filament Nylox Wheel, .040/120SC Fill, 2" Arbor Hole (83140)
- UNITED ABRASIVES/SAIT SAIT 78145 Ovation® High Density Fiberglass Backed Flap Disc (Type 27) 7" x 5/8"-11, 36 Grit (78145)
- PFERD Coated Belt, Al/Oxd, 2"x132", 36 Grit, Coated, 2" W, 132" L, 36 Grit, Aluminum Oxide (49159)
- UNITED ABRASIVES/SAIT Mounted PointA4125x125x14A36QPK10 (27403)
- CHAMPION CUTTING TOOL Cylinder Shape Carbide Bur for Interior Contour Work Unctd, 3/8in Cut Dia, 3/4in LOC, Double Cut (CHA USB3)
- CHAMPION CUTTING TOOL CYLINDER W/RADIUS BUR D/C, Champion (CHA SC1L)
- CHAMPION CUTTING TOOL Cylinder Shape Carbide Bur for Deburring, 6in L. Shank, 1/2in Cut Dia, 1in LOC, TiN Coated (CHA SA5-L6)
- CHAMPION CUTTING TOOL Cylinder Shape Carbide Bur for Deburring, 3/4in Cutter Dia., 1in Length of Cut (CHA SA7)
- CHAMPION CUTTING TOOL Cylinder Shape Mini Carbide Bur, 1/8in Cutter Diameter, 9/16in Length of Cut, Double Cut TiN Coated (CHA SA43)
- CHAMPION CUTTING TOOL Cylinder Shape Carbide Bur for Deburring, 3/4in Cutter Dia., 3/4in Len of Cut (CHA SA16)
- COBRA CARBIDE Carbide Burr, Double Cut Shape B, SB-43, 1/8 (10223)
- Champion Cutting Tool Carbide Burs