Shop All Chisels
Champion Cutting Tool
CM97 Spline Chisels Bull Point 16
Mfr # CHA CM97-02
Zoro # G711881452
product price: $26.15
/ea
$26.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 16"
- Shank Dia. 16"
- Finish Bright
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Champion Cutting Tool
- MFR # CHA CM97-02
- Zoro # G711881452
- UPC # 846035011969
- Country of Origin Taiwan, Province of China
- Category Chisels
Dimensions
Length | 16" |
Shank Dia. | 16" |
Details
Finish | Bright |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2028D)
- U.S. TAPEMPANY 540'TwistORG Level Reel (24406)
- EUROBOOR Pilot Pin for Carbide Cutters 2-7/16"-5"; 2" depth of cut (IBC.80)
- WERA Insulated Screwdriver Bit, Metric, 9mm, Hex (05003460001)
- CHAMPION CUTTING TOOL SDS Max Chisels Bull Point 11 (CHA CM96-01)
- GRAY TOOLS Rivet Buster Chisel, 7/8" Cut X 3/4" Body X 12" Long (C36)
- MAYHEW Chisel, 2-3/4in. Tip, 9in. L, Electrician (94505)
- WESTWARD Floor Chisel, 2-1/2 In. x 10 In. (24N082)
- CHICAGO PNEUMATIC Flat Chisel Hex Shank (P054183)
- WILLIAMS Williams Cold Chisel, 1" (C-32)
- MAYHEW Floor Chisel, 3 In. x 11 In. (12311)
- Champion Cutting Tool Cutting and Shaping Tools