Shop All Hammer Drill Bits
Champion Cutting Tool
CM97 Spline Bits 5/8X5X10
Mfr # CHA CM97-5/8X5X10
Zoro # G811874606
product price: $52.99
/ea
$52.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Bright
- Shank Dia. 5/8"
- Flute Length 10"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Champion Cutting Tool
- MFR # CHA CM97-5/8X5X10
- Zoro # G811874606
- UPC # 846035063722
- Country of Origin Germany
- Category Hammer Drill Bits
Dimensions
Shank Dia. | 5/8" |
Flute Length | 10" |
Details
Finish | Bright |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 21/32" HSS Black Oxide Jobber Length Drill Bit, Number of Flutes: 2 (DWDN21/32)
- DIEHARD Dh Charger 2/15/50/250A (71341)
- PHOENIX GRILLS Phoenix Grills PXGSDDPS Scraper for Drip Tray (PXGSDDPS)
- RIDGID Deburring Tool (72)
- CHAMPION CUTTING TOOL 5in - CM89HC Carbide Tipped Hammer Core - Heavy Wall, Core Tolerance: 5.12 - 5.06, Usable Len: 2in (CHA CM89HC-5)
- CHAMPION CUTTING TOOL Bulk CM95X SDS Plus 16X16X18, 15PK (CHA CM95XB-5/16X16X18)
- CHAMPION CUTTING TOOL 1/2in x 22in CM97 Carbide Tipped Hammer Bit, Spline Shank, Single, 17in Usable Length, Champion (CHA CM97-1/2X17X22)
- CHAMPION CUTTING TOOL 2in - CM89HC Carbide Tipped Hammer Core Bits - Heavy Wall, Usable Length: 2in (CHA CM89HC-2)
- CHAMPION CUTTING TOOL 1/4in x 12in CM95X Carbide Tipped Hammer Bit, SDS Plus Shank, 4 Cutter Cross Head (CHA CM95XB-1/4X10X12)
- MILWAUKEE TOOL Hammer Drill Bit, Spline, 1-1/2x22 In (48-20-4415)
- MILWAUKEE TOOL SDS PLUS Bull Point Chisel 10" (48-62-6010)
- Champion Cutting Tool Drill Bits