Shop All Hammer Drill Bits
Champion Cutting Tool
CM97 Spline Bits 5/8X11X16
Mfr # CHA CM97-5/8X11X16
Zoro # G811874309
product price: $63.89
/ea
$63.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Bright
- Shank Dia. 5/8"
- Flute Length 16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Champion Cutting Tool
- MFR # CHA CM97-5/8X11X16
- Zoro # G811874309
- UPC # 846035063746
- Country of Origin Germany
- Category Hammer Drill Bits
Dimensions
Shank Dia. | 5/8" |
Flute Length | 16" |
Details
Finish | Bright |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MORSE Band Saw Blade, 11 ft. 6 in L, 1/2" W, 14 TPI, 0.025" Thick, Carbon Steel (ZHEDR14-11'6)
- S & W MANUFACTURING Ball Knob, 303SS, 3/8-16"Thrd, 1" dia. (SSBK-056)
- CLE-LINE Screw Extractor 1829 Cle-Line #1 (Drill Size 5/64") (C17170)
- STARRETT Anvil Micrometer Set, 6 to 12" Range (224.1GRLZ)
- CHAMPION CUTTING TOOL 2in - CM89HC Carbide Tipped Hammer Core Bits - Heavy Wall, Usable Length: 2in (CHA CM89HC-2)
- CHAMPION CUTTING TOOL 5in - CM89HC Carbide Tipped Hammer Core - Heavy Wall, Core Tolerance: 5.12 - 5.06, Usable Len: 2in (CHA CM89HC-5)
- CHAMPION CUTTING TOOL 1/2in x 22in CM97 Carbide Tipped Hammer Bit, Spline Shank, Single, 17in Usable Length, Champion (CHA CM97-1/2X17X22)
- CHAMPION CUTTING TOOL Bulk CM95X SDS Plus 16X16X18, 15PK (CHA CM95XB-5/16X16X18)
- CHAMPION CUTTING TOOL 1/4in x 12in CM95X Carbide Tipped Hammer Bit, SDS Plus Shank, 4 Cutter Cross Head (CHA CM95XB-1/4X10X12)
- MILWAUKEE TOOL 1-1/2 in. x 22 in. One Piece SDS-MAX Masonry Tunnel Bit (48-20-5302)
- ARTU SDS Plus Drill Bit 5/16" x 8"L (01234)
- Champion Cutting Tool Hammer Drill Bits