Shop All Hammer Drill Bits
Champion Cutting Tool
CM97 Spline Bits 3/8X17X22
Mfr # CHA CM97-1-3/8X17X22
Zoro # G111874511
Free Shipping & Returns
$169.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Bright
- Shank Dia. 1-3/8"
- Flute Length 22"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Champion Cutting Tool
- MFR # CHA CM97-1-3/8X17X22
- Zoro # G111874511
- UPC # 846035063968
- Country of Origin Germany
- Category Hammer Drill Bits
Dimensions
Shank Dia. | 1-3/8" |
Flute Length | 22" |
Details
Finish | Bright |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 5/32" HSS Straight Flute Hand Reamer (DWRRHD5/32)
- RIDGID Pipe Die, High Speed, 1/4-3/8 In, 4Pc (47760)
- DRILL AMERICA 3/4" HSS Heavy Duty Split Point Stub Drill Bit (DWDST3/4)
- DEWALT DeWALT DWE402K/D28402K Angle Grinder Kit, 5/8-11 UNC Spindle, 4-1/2 in Dia Wheel (DWE402K/D28402K)
- CHAMPION CUTTING TOOL 1/4in x 12in CM95X Carbide Tipped Hammer Bit, SDS Plus Shank, 4 Cutter Cross Head (CHA CM95XB-1/4X10X12)
- CHAMPION CUTTING TOOL Bulk CM95X SDS Plus 16X16X18, 15PK (CHA CM95XB-5/16X16X18)
- CHAMPION CUTTING TOOL 1/2in x 22in CM97 Carbide Tipped Hammer Bit, Spline Shank, Single, 17in Usable Length, Champion (CHA CM97-1/2X17X22)
- CHAMPION CUTTING TOOL 5in - CM89HC Carbide Tipped Hammer Core - Heavy Wall, Core Tolerance: 5.12 - 5.06, Usable Len: 2in (CHA CM89HC-5)
- CHAMPION CUTTING TOOL 2in - CM89HC Carbide Tipped Hammer Core Bits - Heavy Wall, Usable Length: 2in (CHA CM89HC-2)
- DEWALT 1/2" x 4" x 6"SDS+ Hammer Bit (Bulk 25) (DW5437B25)
- MILWAUKEE TOOL SDS-Plus 2-Cutter 5.5 x 160 mm (48-20-8018)
- Champion Cutting Tool Hammer Drill Bits