Shop All Hammer Drill Bits
Champion Cutting Tool
CM97 Spline Bits 3/4X11X16
Mfr # CHA CM97-3/4X11X16
Zoro # G511874296
$66.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Bright
- Shank Dia. 3/4"
- Flute Length 16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Champion Cutting Tool
- MFR # CHA CM97-3/4X11X16
- Zoro # G511874296
- UPC # 846035063807
- Country of Origin Germany
- Category Hammer Drill Bits
Dimensions
Shank Dia. | 3/4" |
Flute Length | 16" |
Details
Finish | Bright |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILTON Blades, Material Steel, 5 7/8" L, 5 7/8" W (28930)
- WESTWARD Open End Wrench, 1/4x5/16 in., 5L (1EYL2)
- GREY PNEUMATIC 3/4" Drive Impact Socket Chrome plated (3924F)
- DRILL AMERICA 3/8"-18 NPS 1-1/2" OD HSS Round Adjustable Pipe Die (DWTH112-38NPS)
- CHAMPION CUTTING TOOL Bulk CM95X SDS Plus 16X16X18, 15PK (CHA CM95XB-5/16X16X18)
- CHAMPION CUTTING TOOL 5in - CM89HC Carbide Tipped Hammer Core - Heavy Wall, Core Tolerance: 5.12 - 5.06, Usable Len: 2in (CHA CM89HC-5)
- CHAMPION CUTTING TOOL 1/2in x 22in CM97 Carbide Tipped Hammer Bit, Spline Shank, Single, 17in Usable Length, Champion (CHA CM97-1/2X17X22)
- CHAMPION CUTTING TOOL 1/4in x 12in CM95X Carbide Tipped Hammer Bit, SDS Plus Shank, 4 Cutter Cross Head (CHA CM95XB-1/4X10X12)
- CHAMPION CUTTING TOOL 2in - CM89HC Carbide Tipped Hammer Core Bits - Heavy Wall, Usable Length: 2in (CHA CM89HC-2)
- DEWALT 3/16" x 6" Drill Bit Premium Percussion (Bulk 25) (DW5223B25)
- DRILL AMERICA 1in x 10in SDS-Plus 4-Flute Cross Tip Hammer Drill Bit (SDS4F110)
- Champion Cutting Tool Drill Bits