Shop All Hammer Drill Bits
Champion Cutting Tool
CM97 Spline Bits 1X17X22
Mfr # CHA CM97-1X17X22
Zoro # G911874438
product price: $105.99
/ea
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Bright
- Shank Dia. 1"
- Flute Length 22"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Champion Cutting Tool
- MFR # CHA CM97-1X17X22
- Zoro # G911874438
- UPC # 846035062619
- Country of Origin Germany
- Category Hammer Drill Bits
Dimensions
Shank Dia. | 1" |
Flute Length | 22" |
Details
Finish | Bright |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRIGHT TOOL Socket 3/8" Drive 6 Point Standard Socke (3030)
- SUNEX 1/2" Drive Impact Socket 6 (0230)
- SK PROFESSIONAL TOOLS 1/2 in Drive, 16mm 6 pt Metric Socket, 6 Points (40016)
- TECHNIKS Spring Collet, TG100, 13/64 in. (04010-13/64)
- CHAMPION CUTTING TOOL 5in - CM89HC Carbide Tipped Hammer Core - Heavy Wall, Core Tolerance: 5.12 - 5.06, Usable Len: 2in (CHA CM89HC-5)
- CHAMPION CUTTING TOOL 1/2in x 22in CM97 Carbide Tipped Hammer Bit, Spline Shank, Single, 17in Usable Length, Champion (CHA CM97-1/2X17X22)
- CHAMPION CUTTING TOOL 2in - CM89HC Carbide Tipped Hammer Core Bits - Heavy Wall, Usable Length: 2in (CHA CM89HC-2)
- CHAMPION CUTTING TOOL 1/4in x 12in CM95X Carbide Tipped Hammer Bit, SDS Plus Shank, 4 Cutter Cross Head (CHA CM95XB-1/4X10X12)
- CHAMPION CUTTING TOOL Bulk CM95X SDS Plus 16X16X18, 15PK (CHA CM95XB-5/16X16X18)
- DEWALT 3/4" x 16" x 18" High Impact 4 Cutter SDS+ Hammer Bit (DW5475)
- MILWAUKEE TOOL Hammer Drill Bit, Spline, 7/8x16 In (48-20-4087)
- Champion Cutting Tool Hammer Drill Bits