Shop All Hammer Drill Bits
Champion Cutting Tool
CM96 SDS Max Bits 3/4X8X13
Mfr # CHA CM96-3/4X8X13
Zoro # G811873630
product price: $68.79
/ea
$68.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Bright
- Shank Dia. 3/4"
- Flute Length 13"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Champion Cutting Tool
- MFR # CHA CM96-3/4X8X13
- Zoro # G811873630
- UPC # 846035054096
- Country of Origin Germany
- Category Hammer Drill Bits
Dimensions
Shank Dia. | 3/4" |
Flute Length | 13" |
Details
Finish | Bright |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECLIPSE TOOLS Robertson Screwdriver, S0x4", Rubber Gri (800-105)
- GEARWRENCH 7/16" 120XP™ Universal Spline XL Ratcheting Combination Wrench (86436)
- THE BRUSH MAN Bowtie Retractable Roofing Knife (5 Bowtie Blades), 10PK (KNIFE-BOWTIE)
- IDEAL Ratchet Crimper, RJ-11, RJ-45, 13" L (30-696)
- CHAMPION CUTTING TOOL 1/2in x 22in CM97 Carbide Tipped Hammer Bit, Spline Shank, Single, 17in Usable Length, Champion (CHA CM97-1/2X17X22)
- CHAMPION CUTTING TOOL 2in - CM89HC Carbide Tipped Hammer Core Bits - Heavy Wall, Usable Length: 2in (CHA CM89HC-2)
- CHAMPION CUTTING TOOL Bulk CM95X SDS Plus 16X16X18, 15PK (CHA CM95XB-5/16X16X18)
- CHAMPION CUTTING TOOL 5in - CM89HC Carbide Tipped Hammer Core - Heavy Wall, Core Tolerance: 5.12 - 5.06, Usable Len: 2in (CHA CM89HC-5)
- CHAMPION CUTTING TOOL 1/4in x 12in CM95X Carbide Tipped Hammer Bit, SDS Plus Shank, 4 Cutter Cross Head (CHA CM95XB-1/4X10X12)
- MILWAUKEE TOOL Hammer Drill Bit, SDS Plus, 9/16x12-1/2 In (48-20-7484)
- DEWALT 1-1/8" x 18" x 22-1/2" High Impact 4 Cutter SDS Max (DW5822)
- Champion Cutting Tool Drill Bits