Shop All Hammer Drill Bits
Champion Cutting Tool
CM96 SDS Max Bits 3/4X31X36
Mfr # CHA CM96-3/4X31X36
Zoro # G911873776
product price: $173.99
/ea
Free Shipping & Returns
$173.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Bright
- Shank Dia. 3/4"
- Flute Length 36"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Champion Cutting Tool
- MFR # CHA CM96-3/4X31X36
- Zoro # G911873776
- UPC # 846035054119
- Country of Origin Germany
- Category Hammer Drill Bits
Dimensions
Shank Dia. | 3/4" |
Flute Length | 36" |
Details
Finish | Bright |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Left Hand Insert, 3/8-16, PK6 (83120LH)
- HOUGEN Twist Drill 7/16 in. dia X 1/4 in. Shank (03837)
- STEEL GRIP Auto Reload Utility Knif (DR76521)
- TEKTON 90-Degree Bent Pick (1/8 Inch x 3 Inch) (PNH21103)
- CHAMPION CUTTING TOOL 2in - CM89HC Carbide Tipped Hammer Core Bits - Heavy Wall, Usable Length: 2in (CHA CM89HC-2)
- CHAMPION CUTTING TOOL 5in - CM89HC Carbide Tipped Hammer Core - Heavy Wall, Core Tolerance: 5.12 - 5.06, Usable Len: 2in (CHA CM89HC-5)
- CHAMPION CUTTING TOOL 1/2in x 22in CM97 Carbide Tipped Hammer Bit, Spline Shank, Single, 17in Usable Length, Champion (CHA CM97-1/2X17X22)
- CHAMPION CUTTING TOOL 1/4in x 12in CM95X Carbide Tipped Hammer Bit, SDS Plus Shank, 4 Cutter Cross Head (CHA CM95XB-1/4X10X12)
- CHAMPION CUTTING TOOL Bulk CM95X SDS Plus 16X16X18, 15PK (CHA CM95XB-5/16X16X18)
- MILWAUKEE TOOL SDS-PLUS 2CT 7/16" X 4" X 6" (48-20-7461)
- ARTU SDS Plus Drill Bit 3/8" x 12"L (01246)
- Champion Cutting Tool Hammer Drill Bits