Shop All Hammer Drill Bits
Champion Cutting Tool
CM96 SDS Max Bits 1/4X10X15
Mfr # CHA CM96-1-1/4X10X15
Zoro # G111873545
product price: $126.99
/ea
Free Shipping & Returns
$126.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Bright
- Shank Dia. 1-1/4"
- Flute Length 15"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Champion Cutting Tool
- MFR # CHA CM96-1-1/4X10X15
- Zoro # G111873545
- UPC # 846035054201
- Country of Origin Germany
- Category Hammer Drill Bits
Dimensions
Shank Dia. | 1-1/4" |
Flute Length | 15" |
Details
Finish | Bright |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILTON Blades, Material Steel, 5 7/8" L, 5 7/8" W (28935)
- DEWALT IMPACT READY Step Drill Bit Set, 3-Piece (DWA1790IR)
- LENOX SAW HOLE 1-5/8"" W/ARBR (1772931)
- HOMECARE PRODUCTS Kraftform Micro Screwdriver for Electronic Applications Set - 12 Piece (HO3948947)
- CHAMPION CUTTING TOOL 1/4in x 12in CM95X Carbide Tipped Hammer Bit, SDS Plus Shank, 4 Cutter Cross Head (CHA CM95XB-1/4X10X12)
- CHAMPION CUTTING TOOL 1/2in x 22in CM97 Carbide Tipped Hammer Bit, Spline Shank, Single, 17in Usable Length, Champion (CHA CM97-1/2X17X22)
- CHAMPION CUTTING TOOL Bulk CM95X SDS Plus 16X16X18, 15PK (CHA CM95XB-5/16X16X18)
- CHAMPION CUTTING TOOL 2in - CM89HC Carbide Tipped Hammer Core Bits - Heavy Wall, Usable Length: 2in (CHA CM89HC-2)
- CHAMPION CUTTING TOOL 5in - CM89HC Carbide Tipped Hammer Core - Heavy Wall, Core Tolerance: 5.12 - 5.06, Usable Len: 2in (CHA CM89HC-5)
- BOSCH Hammer Masonry Drill, 7/16in, Carbide Tip (HCBG15T)
- ARTU 2-Cutter Spline Shank Drill Bit 1/2" x 18"L (02026)
- Champion Cutting Tool Hammer Drill Bits