Shop All Hammer Drill Bits
Champion Cutting Tool
CM95X SDS1/2X10X12
Mfr # CHA CM95X-1/2X10X12
Zoro # G511875088
product price: $42.99
/ea
$42.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Bright
- Shank Dia. 1/2"
- Flute Length 12"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Champion Cutting Tool
- MFR # CHA CM95X-1/2X10X12
- Zoro # G511875088
- UPC # 846035067003
- Country of Origin Germany
- Category Hammer Drill Bits
Dimensions
Shank Dia. | 1/2" |
Flute Length | 12" |
Details
Finish | Bright |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNAMIC Tools 25oz Framing Hammer Milled Face, Hickory Handle (D041110)
- INNOVATIVE COMPONENTS T Knob, 1/4-20 Thread Size, 1"L, Thru Tap, Steel (GN4C----T1---21)
- FIELD TOOL SUPPLY CO Severance Chatter Free® Stop Countersink Cutter 90 Degree 1/2" Diameter 1/4 Pilot Hole (6815659)
- JOHNSON LEVEL & TOOL Rule, Pocket Clip, 6 In (7202)
- CHAMPION CUTTING TOOL 1/4in x 12in CM95X Carbide Tipped Hammer Bit, SDS Plus Shank, 4 Cutter Cross Head (CHA CM95XB-1/4X10X12)
- CHAMPION CUTTING TOOL 1/2in x 22in CM97 Carbide Tipped Hammer Bit, Spline Shank, Single, 17in Usable Length, Champion (CHA CM97-1/2X17X22)
- CHAMPION CUTTING TOOL 5in - CM89HC Carbide Tipped Hammer Core - Heavy Wall, Core Tolerance: 5.12 - 5.06, Usable Len: 2in (CHA CM89HC-5)
- CHAMPION CUTTING TOOL 2in - CM89HC Carbide Tipped Hammer Core Bits - Heavy Wall, Usable Length: 2in (CHA CM89HC-2)
- CHAMPION CUTTING TOOL Bulk CM95X SDS Plus 16X16X18, 15PK (CHA CM95XB-5/16X16X18)
- BOSCH 4-Cutter Hammer Drill Bit 2" x 21"L, SDS Max (HC5099)
- MILWAUKEE TOOL 2" X 22" One Piece Spline Core Bit (48-20-5460)
- Champion Cutting Tool Drill Bits