Shop All Hammer Drill Bits
Champion Cutting Tool
CM9 SDS Plus Bits 9-1X8X10
Mfr # CHA CM9-1X8X10
Zoro # G611874516
product price: $45.65
/ea
$45.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Bright
- Shank Dia. 1"
- Flute Length 10"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Champion Cutting Tool
- MFR # CHA CM9-1X8X10
- Zoro # G611874516
- UPC # 846035039093
- Country of Origin Germany
- Category Hammer Drill Bits
Dimensions
Shank Dia. | 1" |
Flute Length | 10" |
Details
Finish | Bright |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILLCO 7mm x 1.0, Metric Tap Set (28E070AS)
- PFERD 8" Wood Rasp, Half Round - Second Cut (15009)
- SUPERIOR ELECTRIC 06-75-3150 1/4-20 x 1 Inch Long Left Hand, Socket Head Screw Replaces Milwaukee 06-75-3150 (SE 06-75-3150)
- DIABLO SPEEDemon 1-1/2 in. X 6 in. L Spade Bit 2 pk (DSP2170-P2)
- CHAMPION CUTTING TOOL Bulk CM95X SDS Plus 16X16X18, 15PK (CHA CM95XB-5/16X16X18)
- CHAMPION CUTTING TOOL 1/4in x 12in CM95X Carbide Tipped Hammer Bit, SDS Plus Shank, 4 Cutter Cross Head (CHA CM95XB-1/4X10X12)
- CHAMPION CUTTING TOOL 1/2in x 22in CM97 Carbide Tipped Hammer Bit, Spline Shank, Single, 17in Usable Length, Champion (CHA CM97-1/2X17X22)
- CHAMPION CUTTING TOOL 2in - CM89HC Carbide Tipped Hammer Core Bits - Heavy Wall, Usable Length: 2in (CHA CM89HC-2)
- CHAMPION CUTTING TOOL 5in - CM89HC Carbide Tipped Hammer Core - Heavy Wall, Core Tolerance: 5.12 - 5.06, Usable Len: 2in (CHA CM89HC-5)
- MILWAUKEE TOOL 5/8" X 2-1/16" Stop Bit SDS-PLUS (48-20-7655)
- MILWAUKEE TOOL 7/8 in. x 8 in. x 13 in. 4-Cutter MX4 SDS-MAX Rotary Hammer Drill Bit (48-20-3944)
- Champion Cutting Tool Hammer Drill Bits