Shop All Hammer Drill Bits
Champion Cutting Tool
CM9 SDS Plus Bits 1/4X6X8
Mfr # CHA CM9-1/4X6X8
Zoro # G511874647
product price: $6.89
/ea
Sold in multiples of 2 for $13.78
$13.78
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Bright
- Shank Dia. 1/4"
- Flute Length 8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Champion Cutting Tool
- MFR # CHA CM9-1/4X6X8
- Zoro # G511874647
- UPC # 846035038966
- Country of Origin Germany
- Category Hammer Drill Bits
Dimensions
Shank Dia. | 1/4" |
Flute Length | 8" |
Details
Finish | Bright |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Thickness Gage 003 (666-3)
- REGAL CUTTING TOOLS 3/8-16 H3 3 Flt. Plug Spiral Point Extension Tap - 4" SS (091392AS)
- CMT Boring Bit, Right, 40mm dia (392.400.11)
- BOSCH , #2, PK15 (P2115TCB)
- CHAMPION CUTTING TOOL Bulk CM95X SDS Plus 16X16X18, 15PK (CHA CM95XB-5/16X16X18)
- CHAMPION CUTTING TOOL 5in - CM89HC Carbide Tipped Hammer Core - Heavy Wall, Core Tolerance: 5.12 - 5.06, Usable Len: 2in (CHA CM89HC-5)
- CHAMPION CUTTING TOOL 1/4in x 12in CM95X Carbide Tipped Hammer Bit, SDS Plus Shank, 4 Cutter Cross Head (CHA CM95XB-1/4X10X12)
- CHAMPION CUTTING TOOL 1/2in x 22in CM97 Carbide Tipped Hammer Bit, Spline Shank, Single, 17in Usable Length, Champion (CHA CM97-1/2X17X22)
- CHAMPION CUTTING TOOL 2in - CM89HC Carbide Tipped Hammer Core Bits - Heavy Wall, Usable Length: 2in (CHA CM89HC-2)
- MILWAUKEE TOOL 10 pc. SHOCKWAVE Impact Duty Carbide Hammer Drill Bit Set (48-20-9058)
- BOSCH SDS Plus ® Floor Scraper 6" x 25"L (HS1918)
- Champion Cutting Tool Hammer Drill Bits