Shop All Hammer Drill Bits
Champion Cutting Tool
CM9 SDS Plus Bits 1/4X2X4
Mfr # CHA CM9-1/4X2X4
Zoro # G511874661
product price: $4.89
/ea
Sold in multiples of 2 for $9.78
$9.78
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Bright
- Shank Dia. 1/4"
- Flute Length 4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Champion Cutting Tool
- MFR # CHA CM9-1/4X2X4
- Zoro # G511874661
- UPC # 846035017855
- Country of Origin Germany
- Category Hammer Drill Bits
Dimensions
Shank Dia. | 1/4" |
Flute Length | 4" |
Details
Finish | Bright |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Battery, (1) 8.0 Ah, Li-Ion (GBA18V80)
- DEWALT 3/8" Socket Adapter (DW2542)
- YANKEE Chucking Reamer, 0.2510 In., 6 Flute, HSS (333-0.251)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550ASP Straw HSS-CO 5% (M35) RHS/RHC #4 (47738)
- CHAMPION CUTTING TOOL 5in - CM89HC Carbide Tipped Hammer Core - Heavy Wall, Core Tolerance: 5.12 - 5.06, Usable Len: 2in (CHA CM89HC-5)
- CHAMPION CUTTING TOOL 1/2in x 22in CM97 Carbide Tipped Hammer Bit, Spline Shank, Single, 17in Usable Length, Champion (CHA CM97-1/2X17X22)
- CHAMPION CUTTING TOOL 2in - CM89HC Carbide Tipped Hammer Core Bits - Heavy Wall, Usable Length: 2in (CHA CM89HC-2)
- CHAMPION CUTTING TOOL Bulk CM95X SDS Plus 16X16X18, 15PK (CHA CM95XB-5/16X16X18)
- CHAMPION CUTTING TOOL 1/4in x 12in CM95X Carbide Tipped Hammer Bit, SDS Plus Shank, 4 Cutter Cross Head (CHA CM95XB-1/4X10X12)
- MILWAUKEE TOOL Hammer Drill Bit, SDS Plus, 3/8x24 In (48-20-7459)
- MILWAUKEE TOOL 1-1/4 in. x 22 in. 4-Cutter Spline Rotary Hammer Drill Bit (48-20-4400)
- Champion Cutting Tool Drill Bits