Shop All Mechanics Length Drill Bits
Champion Cutting Tool
Champion XL28 Twister Mechanics Length Drills, 29 Piece Set, 1/16in to 1/2in x 64ths
Mfr # CHA TWISTER-XL28
Zoro # G611880036
product price: $208.99
/ea
Free Shipping & Returns
$208.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Material high speed steel
- Drill Bit Finish Nomo Surface Treatment
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Champion Cutting Tool
- MFR # CHA TWISTER-XL28
- Zoro # G611880036
- UPC # 846035088695
- Country of Origin United States
- Category Mechanics Length Drill Bits
Details
Drill Bit Material | high speed steel |
Drill Bit Finish | Nomo Surface Treatment |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IDEAL Line Pkgs 1/2 In. X 75FT 10 Pk Bag (31-472)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150 Steam Oxide HSS RHS/RHC #39 (44109)
- PERFORMANCE TOOL 40-Pc Sae Tap & Die Set Tap And Die Set, W4001Db (W4001DB)
- TOOLPRO Replacement Clasp Kit for TP03095 Banjo (TP03098)
- CHAMPION CUTTING TOOL CHAMPION BRUTE MECHANICS LENGTH DRILL (XL28-7/64)
- SWIVEL 0.09 x 2.5 in. Master Mechanic Oxide Drill Bit - Black - 2 Per Pack (SW3855533)
- KODIAK CUTTING TOOLS 7/16 Drill Mechanics Length HD Black & Gold 135 Deg. Split Pt (5410592)
- CLE-LINE 135° Cobalt Left-Hand Mechanics Length Drill Cle-Line 1880 Straw HSS-CO LHS/LHC 5/16 (C30520)
- CLE-LINE 135° Heavy Duty Mechanics Length Drill Cle-Line 1875R Black & Gold HSS RHS/RHC 19/64 (C23845)
- KNKUT 2164 Fractional Mechanics Length Step Point Drill Bit (KNKKK10-21-64)
- NITRO Mechanics Drill, Heavy Duty Imperial, Series 350N, 14 Drill Size, Fraction, 025 Drill Size (350N116)
- Champion Cutting Tool Mechanics Length Drill Bits