Shop All Reduced Shank Drill Bits
Champion Cutting Tool
Champion 9/16in 738 Jobber Drills with 3/8in Shank, 118 Point, HSS with Black Oxide Treatment
Mfr # CHA 738-9/16
Zoro # G611880234
product price: $41.15
/ea
$41.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material high speed steel
- Finish Black Oxide Surface Treatment
- Shank Dia. 9/16"
- Flute Length 6"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Champion Cutting Tool
- MFR # CHA 738-9/16
- Zoro # G611880234
- UPC # 846035034876
- Country of Origin United States
- Category Reduced Shank Drill Bits
Dimensions
Shank Dia. | 9/16" |
Flute Length | 6" |
Details
Material | high speed steel |
Finish | Black Oxide Surface Treatment |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EREM Tweezer Micro Fine Antimagnetic (EROP7SA)
- TOUGHBUILT Fastener Bags, PK3 (TB-94-M-3)
- PROTO 1/2" Drive Thin Wall Impact Socket Set, SAE, 15 pcs (J74117)
- CLEVELAND M10X1.25 D5 4FL PLG 1002TN TIN TAP (C83880)
- CHAMPION CUTTING TOOL 3/4in 712 Silver & Deming Drill, 6in Len, 1/2in Straight Shank, 118 deg, HSS & Bright Finish (CHA 712-3/4)
- CHAMPION CUTTING TOOL 3/4in x 6in - US12 Silver & Deming Drill, 1/2in Straigh Shank, 118 deg Drill, HSS, Finish (CHA US12-3/4)
- 3M Stikit Air File Shoe (MMM5448)
- LANSKY SHARPENERS Standard Sharpening System Kit (LANLKC03)
- DRILL AMERICA 13.50mm Reduced Shank HSS Drill Bit 1/2" Shank (DWDRSD13.5MM)
- K-TOOL INTERNATIONAL Q-Bond Large Repair Kit (Qb3) (KTI90005)
- J-B WELD Stlstik Reinforced Epoxy Putty Stick, 2 OZ (JBW8267S)
- Champion Cutting Tool Drill Bits