Shop All Annular Cutters
Champion Cutting Tool
Champion 5/8in XL200 High Speed Annular Cutter, Plus20 Surface Treatment, 2in DOC, 3/4in Shank
Mfr # CHA XL200-5/8
Zoro # G811873562
$72.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutter Material high speed steel
- Diameter 5/8"
- Cutter Finish Plus 20 Surface Treatment
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Champion Cutting Tool
- MFR # CHA XL200-5/8
- Zoro # G811873562
- UPC # 846035001359
- Country of Origin United Kingdom
- Category Annular Cutters
Dimensions
Diameter | 5/8" |
Details
Cutter Material | high speed steel |
Cutter Finish | Plus 20 Surface Treatment |
Description
Champion 5/8in XL200 High Speed Annular Cutter, Plus20 Surface Treatment, 2in Cutting Depth, 3/4in Shank
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KO-KEN Universal Socket TORX E14 50.1mm 3/8 Sq. Drive (3440T-E14)
- WILLIAMS 1/2" Drive Impact Socket Black Industrial (14-624)
- ZORO SELECT Squeezer Die, 5/32 Dia, 3/4, Universal Head (SQ-2-19)
- KIPP Handwheel, DIN 950, D1= 125 mm, Bore D2= 12 mm, Gray Cast Iron, Without Grip (K0671.0125X12)
- CHAMPION CUTTING TOOL Champion 7/8in CT200 Carbide Tipped Annular Cutter, Triple Edge Cutting, 2in Depth Of Cut (CHA CT200-7/8)
- CHAMPION CUTTING TOOL Champion 1in CT200 Carbide Tipped Annular Cutter, Triple Edge Cutting, 2in Depth Of Cut (CHA CT200-1)
- CHAMPION CUTTING TOOL 1-1/2in CT300 Carbide Tipped Annular Cutter, Triple Edge Cutting, 3in Depth Of Cut, 3/4in Shank (CHA CT300-1-1/2)
- CHAMPION CUTTING TOOL Champion 1in XL200 High Speed Annular Cutter, Plus20 Surface Treatment, 2in Cutting Depth (CHA XL200-1)
- CHAMPION CUTTING TOOL Champion CT200STK 7/8 Carbide Tipped Stack Cutting Annular Cutter, 2 Depth of Cut (CHA CT200STK-7/8)
- CHAMPION CUTTING TOOL 9/16in CT150 Carbide Tipped Annular Cutter, Triple Edge Cutting, 1-3/8in Depth Of Cut, 3/4in Shank (CHA CT150-9/16)
- UNIBOR 7/8in X 3in Premium M42 Cobalt Annular Cutter with Pilot Pin (25328)
- Champion Cutting Tool Annular Cutters