Shop All Turning Tools
Champion Cutting Tool
CARB TIP STR TURN TOOL
Mfr # CHA AR44-883
Zoro # G511881799
Free Shipping & Returns
$81.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 9"
- Material M35 Cobalt High Speed Steel
- Diameter 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Champion Cutting Tool
- MFR # CHA AR44-883
- Zoro # G511881799
- UPC # 846035070331
- Country of Origin United States
- Category Turning Tools
Dimensions
Overall Length | 9" |
Diameter | 1/2 in |
Details
Material | M35 Cobalt High Speed Steel |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VEGA Torx Tamper 27 Power Bit x 2-3/4 (170TT27A)
- EKLIND Metric Plain Ball Hex Key, 5 mm Tip Size, 9 in Long, 4 in Short, 4 PK (64850)
- CLE-LINE 118° General Purpose Jobber Length Drill Cle-Line 1899 Steam Oxide HSS RHS/RHC 9.50mm (C22893)
- SUMITOMO Diamond Turning Insert, Diamond, 4, CNGG, .2, Carbide (CNGG430ESU-AC520U)
- WALTER Walter - Walter Capto - Turning tool external - positive - screw (C4-SVHBR-27050-11)
- CROWN TOOLS Woodturning Wood Lathe 1/16†Thin Parting Tool (24045)
- WALTER Shank tool - Threading NTS-SER1616-16 (NTS-SER1616-16)
- MICRO 100 Indexable Turning & Chamfering Tool (10-3311)
- MICRO 100 Indexable Thru-Turning Tool (10-3157)
- H & H INDUSTRIAL PRODUCTS 5/16 X 3-1/8" 8 Piece High Speed Steel Lathe Turning Tool Set (2006-9024)
- WALTER Shank tool - Threading NTS-SER2525-16 (NTS-SER2525-16)
- Champion Cutting Tool Indexable Tools