Shop All Twist Drill Bits
Champion Cutting Tool
C - USHD Heavy Duty Twist Drills, Straight Shank, 135 deg Split, HSS, Oxide Finish, 12PK
Mfr # CHA USHD-C
Zoro # G511880563
product price: $52.65
/pk 12, $4.39/ea
$52.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material high speed steel
- Finish Black Oxide Surface Treatment
- Flute Length 4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Champion Cutting Tool
- MFR # CHA USHD-C
- Zoro # G511880563
- UPC # 846035045193
- Country of Origin United States
- Category Twist Drill Bits
Dimensions
Flute Length | 4" |
Details
Material | high speed steel |
Finish | Black Oxide Surface Treatment |
Description
C - USHD Heavy Duty Twist Drills, Straight Shank, 135 Degree Split Point, High Speed Steel, Black Oxide Finish, Champion USHD-C
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH 18V 7/16" Cordless Impact Driver (HTH182B)
- RIDGID Pump Gun With Hose, For 1ED22 Oiler (72327)
- KLEIN TOOLS 1/2-Inch Center Punch, 6-Inch Length (66313)
- RIDGID Power Drive Stand, Folding, 3 Leg Base (1206)
- CHAMPION CUTTING TOOL X - US5 Twist Drills, Straight Shank, 118 Degree Drill, Steel, Oxide Finish, 6PK (CHA US5-X)
- CHAMPION CUTTING TOOL R - USHD Heavy Duty Twist Drills, Straight Shank, 135 deg Split, HSS, Oxide Finish, 6PK (CHA USHD-R)
- HANSON 5/16"x4-1/2" Cobalt HSS-J/L (3016020)
- VIKING NORSEMAN DRILL Type 250-Ub 135-Deg Split Pt Magnum Mechanical Drill Bit 12 Pk 3/16" (87000)
- WALTER High Performance Drills, 0.1563 Inch Diameter, DC160-05-A0, Solid Carb (DC160-05-03.969A0-WJ30ET)
- RUKO Twist Drill Bit, HSS-TiN, 1/8", PK10 (250805T)
- DEWALT Drill Bits, 1/4" Hex (DWA5011)
- Champion Cutting Tool Twist Drill Bits