Shop All Twist Drill Bits
Champion Cutting Tool
C - US5 Twist Drills, Straight Shank, 118 Degree Drill, Steel, Oxide Finish, 12PK
Mfr # CHA US5-C
Zoro # G411880946
product price: $39.25
/pk 12, $3.27/ea
$39.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material high speed steel
- Finish Black Oxide Surface Treatment
- Flute Length 4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Champion Cutting Tool
- MFR # CHA US5-C
- Zoro # G411880946
- UPC # 846035037952
- Country of Origin United States
- Category Twist Drill Bits
Dimensions
Flute Length | 4" |
Details
Material | high speed steel |
Finish | Black Oxide Surface Treatment |
Description
C - US5 Twist Drills, Straight Shank, 118 Degree Drill Point, High Speed Steel, Black Oxide Finish, Champion US5-C
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCIENTIFIC CUTTING TOOLS Boring Bar, 2-1/2 in L, Carbide (B1801000A)
- WILTON Magnetic Jaw Cap, 6 In, Alum, PK2 (A6)
- DRILL AMERICA m16x1.75 Carbon Steel Hex Die (DWTSMH16X1.75)
- DRILL AMERICA HSS Spiral Point Tap, #4-40, 2 Flutes (DWT57048)
- CHAMPION CUTTING TOOL R - USHD Heavy Duty Twist Drills, Straight Shank, 135 deg Split, HSS, Oxide Finish, 6PK (CHA USHD-R)
- CHAMPION CUTTING TOOL X - US5 Twist Drills, Straight Shank, 118 Degree Drill, Steel, Oxide Finish, 6PK (CHA US5-X)
- EUROBOOR Twist Drill Bits For Magnetic Drills, 3/4" Weldon Shank, 7/16" x 2" (SPI.7/16)
- HANSON 9/32" Cobalt 135-L/H-Scw Mach (30518)
- WALTER High Performance Drills, 0.2047 inch diameter, 5 xDc, Carbide, no cool (DC150-05-05.200A0-WJ30TA)
- CLEVELAND 118° Solid Carbide Stub Length Drill Cleveland 1767 Bright Carbide RHS/RHC 31/64 (C89703)
- BOSCH Impact Drill Bit, 13/64" Size, 3-5/8" L (TI4140IM)
- Champion Cutting Tool Drill Bits