Shop All Chisels
Champion Cutting Tool
Bulk CM96B SDS 'Flat Chisel 1 X 18, 20PK
Mfr # CHA CM96B-08
Zoro # G211881563
product price: $639.99
/pk 20, $32.00/ea
Free Shipping & Returns
$639.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 18"
- Shank Dia. 1"
- Finish Bright
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Champion Cutting Tool
- MFR # CHA CM96B-08
- Zoro # G211881563
- UPC # 846035011945
- Country of Origin Taiwan, Province of China
- Category Chisels
Dimensions
Length | 18" |
Shank Dia. | 1" |
Details
Finish | Bright |
Description
Bulk CM96B SDS 'Flat Chisel 1 X 18
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIM PRODUCTS VIM Tools 77-Piece Elite Series Master Torx Set (TMS77)
- ONSRUD 1/2" Two Flute Routing End Mill Plunge Point 3-1/2"L (60-173MW)
- BLU-MOL Mandrel Adaptor (5511)
- M.A. FORD Twister Gp Circuit Board Drill, #92 (30200790)
- CHAMPION CUTTING TOOL SDS Max Chisels Bull Point 11 (CHA CM96-01)
- GEARWRENCH 1/2" x 6" Cold Chisel (82264)
- PROTO 3/4" Cold Chisel (J86A5/8)
- DASCO PRO Guarded Floor Chisel, 2-1/2" Tip x 10" L (G472)
- DASCO PRO Flat Utility Chisel, 1-1/4" Tip x 12" L (337)
- DIABLO SDS-Plus And SDS-Max Wide Chisels Delive (DMAPLCH2000)
- DASCO PRO Guarded Brick Chisel, 3" Tip x 7" L (G435)
- Champion Cutting Tool Chisels