Shop All Hammer Drill Bits
Champion Cutting Tool
Bulk CM95X SDS Plus 3/8X10X12, 10PK
Mfr # CHA CM95XB-3/8X10X12
Zoro # G711875987
product price: $261.99
/pk 10, $26.20/ea
Free Shipping & Returns
$261.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Bright
- Shank Dia. 3/8"
- Flute Length 12"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Champion Cutting Tool
- MFR # CHA CM95XB-3/8X10X12
- Zoro # G711875987
- UPC # 846035039536
- Country of Origin Germany
- Category Hammer Drill Bits
Dimensions
Shank Dia. | 3/8" |
Flute Length | 12" |
Details
Finish | Bright |
Description
Bulk CM95X SDS Plus 3/8X10X12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VEGA Hex 8Mm Socket Bit x 1" - 3/8 Sq Dr (228H080SB)
- KRAFT TOOL Wide-Mouth Tool Bag, Black/Gray, Nylon, 12 Pockets (WL102)
- SUBURBAN Precision Cast Iron V-Block, 10"x10" X (VB-101010-CI)
- GEDORE Torx(R) Flag Handle Star Key, T25 Tip Size, 5 29/32 in Long (2142 TX T25)
- CHAMPION CUTTING TOOL 1/2in x 22in CM97 Carbide Tipped Hammer Bit, Spline Shank, Single, 17in Usable Length, Champion (CHA CM97-1/2X17X22)
- CHAMPION CUTTING TOOL 5in - CM89HC Carbide Tipped Hammer Core - Heavy Wall, Core Tolerance: 5.12 - 5.06, Usable Len: 2in (CHA CM89HC-5)
- CHAMPION CUTTING TOOL 2in - CM89HC Carbide Tipped Hammer Core Bits - Heavy Wall, Usable Length: 2in (CHA CM89HC-2)
- CHAMPION CUTTING TOOL Bulk CM95X SDS Plus 16X16X18, 15PK (CHA CM95XB-5/16X16X18)
- CHAMPION CUTTING TOOL 1/4in x 12in CM95X Carbide Tipped Hammer Bit, SDS Plus Shank, 4 Cutter Cross Head (CHA CM95XB-1/4X10X12)
- DEWALT 3/8" x 8" x 13" 2 Cutter Spline Shank Rotary Hammer Bit (DW5701)
- BOSCH Hammer Drill Bit (DXS5050)
- Champion Cutting Tool Hammer Drill Bits