Shop All Hammer Drill Bits
Champion Cutting Tool
Bulk CM95X SDS Plus 16X16X18, 5PK
Mfr # CHA CM95XB-9/16X16X18
Zoro # G211875807
Free Shipping & Returns
$272.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Bright
- Shank Dia. 9/16"
- Flute Length 18"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Champion Cutting Tool
- MFR # CHA CM95XB-9/16X16X18
- Zoro # G211875807
- UPC # 846035038775
- Country of Origin Germany
- Category Hammer Drill Bits
Dimensions
Shank Dia. | 9/16" |
Flute Length | 18" |
Details
Finish | Bright |
Description
Bulk CM95X SDS Plus 16X16X18
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Set, Drill And Tap, TiN, 18pcs (5PXJ3)
- IRWIN 29pc. HSS TiN 135 Degrees Drill Bit Set (3018003)
- SOUTHWIRE 6 39/64 in Coax Cable Stripper 24 to 18 AWG (58746840)
- M.A. FORD Twister Gp 3X Drill, #47 (20607850)
- CHAMPION CUTTING TOOL Bulk CM95X SDS Plus 16X16X18, 15PK (CHA CM95XB-5/16X16X18)
- CHAMPION CUTTING TOOL 1/4in x 12in CM95X Carbide Tipped Hammer Bit, SDS Plus Shank, 4 Cutter Cross Head (CHA CM95XB-1/4X10X12)
- CHAMPION CUTTING TOOL 1/2in x 22in CM97 Carbide Tipped Hammer Bit, Spline Shank, Single, 17in Usable Length, Champion (CHA CM97-1/2X17X22)
- CHAMPION CUTTING TOOL 2in - CM89HC Carbide Tipped Hammer Core Bits - Heavy Wall, Usable Length: 2in (CHA CM89HC-2)
- CHAMPION CUTTING TOOL 5in - CM89HC Carbide Tipped Hammer Core - Heavy Wall, Core Tolerance: 5.12 - 5.06, Usable Len: 2in (CHA CM89HC-5)
- BOSCH Hammer Drill Bit, 1/2in, 12in Length (HC4C2084)
- MILWAUKEE TOOL 2-1/8" X 22" One Piece SDS-MAX Tunnel Bit (48-20-5312)
- Champion Cutting Tool Hammer Drill Bits