Shop All Hammer Drill Bits
Champion Cutting Tool
Bulk CM95 SDS Plus Bits 5/32X4X6, 25PK
Mfr # CHA CM95B-5/32X4X6
Zoro # G411874785
Free Shipping & Returns
$177.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Bright
- Shank Dia. 5/32"
- Flute Length 6"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Champion Cutting Tool
- MFR # CHA CM95B-5/32X4X6
- Zoro # G411874785
- UPC # 846035053877
- Country of Origin Germany
- Category Hammer Drill Bits
Dimensions
Shank Dia. | 5/32" |
Flute Length | 6" |
Details
Finish | Bright |
Description
Bulk CM95 SDS Plus Bits 5/32X4X6
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 6" L x Metal Cutting Reciprocating Saw Blade (24A574)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150D Bright HSS RHS/RHC 31/64 (44231)
- GEARWRENCH 5/16" 90-Tooth 12 Point Flex Head Ratcheting Combination Wrench (86741)
- POWERMATIC 701 Pm Benchtop Deluxe Mortiser (1791310)
- CHAMPION CUTTING TOOL 5in - CM89HC Carbide Tipped Hammer Core - Heavy Wall, Core Tolerance: 5.12 - 5.06, Usable Len: 2in (CHA CM89HC-5)
- CHAMPION CUTTING TOOL 1/2in x 22in CM97 Carbide Tipped Hammer Bit, Spline Shank, Single, 17in Usable Length, Champion (CHA CM97-1/2X17X22)
- CHAMPION CUTTING TOOL 1/4in x 12in CM95X Carbide Tipped Hammer Bit, SDS Plus Shank, 4 Cutter Cross Head (CHA CM95XB-1/4X10X12)
- CHAMPION CUTTING TOOL Bulk CM95X SDS Plus 16X16X18, 15PK (CHA CM95XB-5/16X16X18)
- CHAMPION CUTTING TOOL 2in - CM89HC Carbide Tipped Hammer Core Bits - Heavy Wall, Usable Length: 2in (CHA CM89HC-2)
- DEWALT 1-1/8" x 16" x 18" High Impact 4 Cutter SDS+ Hammer Bit (DW5482)
- DEWALT 1-1/2" x 17" x 22" 2 Cutter Spline Shank Rotary Hammer Bit (DW5732)
- Champion Cutting Tool Drill Bits