Shop All Hammer Drill Bits
Champion Cutting Tool
Bulk CM95 SDS Plus Bits 5/16X4X6, 25PK
Mfr # CHA CM95B-5/16X4X6
Zoro # G611874776
product price: $196.99
/pk 25, $7.88/ea
Free Shipping & Returns
$196.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Bright
- Shank Dia. 5/16"
- Flute Length 6"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Champion Cutting Tool
- MFR # CHA CM95B-5/16X4X6
- Zoro # G611874776
- UPC # 846035053976
- Country of Origin Germany
- Category Hammer Drill Bits
Dimensions
Shank Dia. | 5/16" |
Flute Length | 6" |
Details
Finish | Bright |
Description
Bulk CM95 SDS Plus Bits 5/16X4X6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FREUD Radius Round Nose Bit, 1/16 (18-100)
- MILWAUKEE TOOL BIG HAWG Arbor w/Carbide Teeth (49-56-9305)
- JAMESON Fiber Optic Kit w/ Pouch (32-60-375)
- KD TOOLS External Snap Ring Pliers, Straight, 7" (82136)
- CHAMPION CUTTING TOOL 2in - CM89HC Carbide Tipped Hammer Core Bits - Heavy Wall, Usable Length: 2in (CHA CM89HC-2)
- CHAMPION CUTTING TOOL Bulk CM95X SDS Plus 16X16X18, 15PK (CHA CM95XB-5/16X16X18)
- CHAMPION CUTTING TOOL 5in - CM89HC Carbide Tipped Hammer Core - Heavy Wall, Core Tolerance: 5.12 - 5.06, Usable Len: 2in (CHA CM89HC-5)
- CHAMPION CUTTING TOOL 1/4in x 12in CM95X Carbide Tipped Hammer Bit, SDS Plus Shank, 4 Cutter Cross Head (CHA CM95XB-1/4X10X12)
- CHAMPION CUTTING TOOL 1/2in x 22in CM97 Carbide Tipped Hammer Bit, Spline Shank, Single, 17in Usable Length, Champion (CHA CM97-1/2X17X22)
- WESTWARD 4-Cutter Hammer Drill Bit 3/4" x 18"L, SDS Plus (22UW18)
- DEWALT 5/8" x 22" x 24" SDS+ Hammer Bit (DW5449)
- Champion Cutting Tool Drill Bits