Shop All Hammer Drill Bits
Champion Cutting Tool
Bulk CM95 SDS Plus Bits 1/4X4X6, 25PK
Mfr # CHA CM95B-1/4X4X6
Zoro # G311874779
product price: $137.99
/pk 25, $5.52/ea
Free Shipping & Returns
$137.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Bright
- Shank Dia. 1/4"
- Flute Length 6"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Champion Cutting Tool
- MFR # CHA CM95B-1/4X4X6
- Zoro # G311874779
- UPC # 846035053952
- Country of Origin Germany
- Category Hammer Drill Bits
Dimensions
Shank Dia. | 1/4" |
Flute Length | 6" |
Details
Finish | Bright |
Description
Bulk CM95 SDS Plus Bits 1/4X4X6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIHA Ip15 Torxplus Interchangeable Blade For (28577)
- PROTO 3/8 in Drive, 21mm Triple Square Metric Socket, 12 Points (J5021M)
- STANLEY COMFRT SCRWDRVR 6 WAY (68-012)
- BIG GATOR TOOLS Mini V-DrillGuide® (SDGMINI)
- CHAMPION CUTTING TOOL 2in - CM89HC Carbide Tipped Hammer Core Bits - Heavy Wall, Usable Length: 2in (CHA CM89HC-2)
- CHAMPION CUTTING TOOL 1/2in x 22in CM97 Carbide Tipped Hammer Bit, Spline Shank, Single, 17in Usable Length, Champion (CHA CM97-1/2X17X22)
- CHAMPION CUTTING TOOL 1/4in x 12in CM95X Carbide Tipped Hammer Bit, SDS Plus Shank, 4 Cutter Cross Head (CHA CM95XB-1/4X10X12)
- CHAMPION CUTTING TOOL Bulk CM95X SDS Plus 16X16X18, 15PK (CHA CM95XB-5/16X16X18)
- CHAMPION CUTTING TOOL 5in - CM89HC Carbide Tipped Hammer Core - Heavy Wall, Core Tolerance: 5.12 - 5.06, Usable Len: 2in (CHA CM89HC-5)
- ARTU SDS Plus Drill Bit 3/8" x 10"L (01243)
- MILWAUKEE TOOL 2-5/8" X 11-3/8" One Piece SDS-MAX Core Bit (48-20-5412)
- Champion Cutting Tool Hammer Drill Bits